Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)

Brand:
Bluefin
SKU:
PPSIL050-C
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$12.74 each
BOX UP & SAVE 12%
$111.80 box of 10
$11.18 each
In Stock
In Stock
Get 85 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Chrome
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Compatable with Uponor/Wirsbo
  • Replaces conventional gate valve sillcock

Specs

–
Finish:

Chrome

Size:

1/2"

Inlet Type:

PEX Expansion

Lead Free:

Yes

Brass Alloy:

C46500

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Inlet Type
Lead Free
Chrome
1/2"
PEX Expansion
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy