Shop Resideo Sale
Main product image of Raven 1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

Raven 1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)

Brand:
Raven
SKU:
1165WIR-NL
Rating:
(0)
Q&A:
(0)
Raven 1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$25.06 each
BOX UP & SAVE 11%
$224.00 box of 10
$22.40 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Chrome

Description

–
Features:
  • Compatable with Uponor/Wirsbo
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Finish:

Chrome

Size:

1/2"

Inlet Type:

PEX Expansion

Type:

1/4 Turn

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Inlet Type
Lead Free
CURRENT ITEM
Product Image of Raven 1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)
Raven 1/2" Expansion PEX Chrome Plated Sillcock (Lead Free)
SKU: 1165WIR-NL
Chrome
1/2"
PEX Expansion
Yes
Chrome
1/2"
PEX Expansion
Yes

You May Also Need

1/2" Plastic Bend Support
SKU: A5250500
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy