Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Copper Press Fittings (Imported)
Press Ball Valves
3/4" Press Long Bonnet Ball Valve (Lead Free)
Brand:
Bluefin
SKU:
PRBV075-LB
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PRBV075-LB is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
This item replaces:
530R034-NL
Want it Sooner?
3/4" Press Long Bonnet Ball Valve (Lead Free)
Brand:
Everflow
SKU:
530R034-NL
(1)
Order by
6PM
, receive 35 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3/4"
Press x Press Connection
Brass
Yes
CSA Standards Met
175 psi
Description
–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Specs
–
Connection Method:
Press
Features:
T-Handle
Size:
3/4"
Connection Type:
Press x Press
Material:
Brass
Lead Free:
Yes
Standards Met:
CSA
Product Type:
Ball Valve
Pressure Rating:
175 psi
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Features
...
Size
...
Material
...
Lead Free
...
Standards Met
...
CURRENT ITEM
3/4" Press Long Bonnet Ball Valve (Lead Free)
SKU:
PRBV075-LB
Bluefin
T-Handle
3/4"
Brass
Yes
CSA
3/4" Press Long Bonnet Ball Valve (Lead Free)
SKU:
530R034-NL
Everflow
T-Handle
3/4"
Brass
Yes
CSA
×
Video