Apply to be a TradeMaster!
Main product image of 3/4" Press Long Bonnet Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Long Bonnet Ball Valve (Lead Free)

Brand:
Everflow
SKU:
530R034-NL
Rating:
(1)
Q&A:
(0)
3/4" Press Long Bonnet Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$29.63 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Pressure Rating
175 psi
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Long Bonnet T-Handle allows easy shutoff access
  • Forged Brass Body
  • Chrome Plated Ball
  • 175 psi Steam 600 psi WOG
  • Temperature Range is -20°C to 120°C
  • CSA Approved

Specs

–
Size:

3/4"

Material:

Brass

Product Type:

Ball Valve

Pressure Rating:

175 psi

Standards Met:

CSA

Features:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Pressure Rating
Standards Met
CURRENT ITEM
3/4"
Brass
Ball Valve
175 psi
CSA
Bluefin
3/4"
Brass
Ball Valve
175 psi
CSA

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stay Clear

I Installed 30 Of These Valves At A Apartment Complex. Starting To See Them Fail So Far I've Had Three That Gets Stuck In The Off Position And The Stem Breaks Internally.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return for defective material, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Dylan
Taylor, Texas
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy