Shop Resideo Sale
Main product image of 3/4" Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Swing Check Valve (Lead Free)

Brand:
Bluefin
SKU:
PRSC075
Rating:
(3)
Q&A:
(0)
3/4" Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$27.51 each
BOX UP & SAVE 7%
$306.36 box of 12
$25.53 each
In Stock
In Stock
Get 170 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–

Note: Foam inside valve is used as a protective plug to keep internal components clean and safe during shipping, and must be removed before installation.


3/4" Press Swing Check Valve (Lead Free)


Features:

  • One-piece body design
  • EPDM o-ring seal
  • Heavy pattern cast brass construction
  • Lead free brass material
  • Metal to metal disc seal
  • 200 WOG
  • Max Temp: 248°F

Specs

–
Size:

3/4"

Connection Type:

Press x Press

Connection Method:

Press

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Ball Valves

On time and worked great!!
BALL VALVES
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect delivery and on time

These worked perfectly Can I get a couple t shirts? Thanks
BALL VALVES
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check Valve

These seem to work great! Part of the packing includes a sponge to prevent the flapper from moving around during shipping. I would recommend a RED LETTER WARNING to remove sponge before installation.
Chuck
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy