Apply to be a TradeMaster!
Main product image of 1" Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Press Swing Check Valve (Lead Free)

Brand:
Bluefin
SKU:
PRSC100
Rating:
(1)
Q&A:
(0)
1" Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$25.42 each
BOX UP & SAVE 7%
$118.10 box of 5
$23.62 each
In Stock
In Stock
Get 104 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–

Note: Foam inside valve is used as a protective plug to keep internal components clean and safe during shipping, and must be removed before installation.


1" Press Swing Check Valve (Lead Free)


Features:

  • One-piece body design
  • EPDM o-ring seal
  • Heavy pattern cast brass construction
  • Lead free brass material
  • Metal to metal disc seal
  • 200 WOG
  • Max Temp: 248°F

Specs

–
Size:

1"

Connection Type:

Press x Press

Connection Method:

Press

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79245
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Would Buy Again

1" Check P. P. Valve Worked Out Well On My Recent Hot Water Htg. Boiler Installation.
Gene Gene
F.P. Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy