Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Compression Coupling
Magnifying glass
Hover image to zoom
1-1/4" PVC Compression Coupling
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 12%
$51.80 box of 20
$2.59 each
In Stock
In Stock
Get 193 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Size
1-1/4"

Description

–
1-1/4" PVC Compression Coupling
  • 150 PSI @ 73 F
  • Fits Iron Pipe Size
  • IPS Connection
  • EPDM Gasket
  • NSF/ANSI 61-2016
  • Section 1417(d) of the Safe Drinking Water Act The lead content requirements of Section 116875 of the California Health and Safety Code NSF/ANSI/CAN 372-2022

Specs

–
Size:

1-1/4"

Connection Type:

Compression

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
1-1/4"
Compression

You May Also Need

1-1/2" PVC Compression Coupling
SKU: PVCC150
Bluefin

Product Reviews

5 out of 23 reviews
100% would recommend this product
5
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Good product

Works as it was designed.
halftracjr
Coleman, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again good product great price, fast shipping

To repair 2" white schedule 40 pvc and black thin PVC water lines
Tim
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely! I use them almost exclusively!

Great Price compared to metal version! I use them in my business connection natural gas lines in the field. What a great money saver! Tough and rugged that meets pressure ranges that I use! Real People, Real Service! Love using Supply House for my needs!
Robo
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tough high quality coupling

This product is great. He works for schedule 40 or schedule 80 and it's heavy duty and I have no leaks at all. I'm very very satisfied. Thank you
Albo
St Louis, MO
2 years ago
Was this review helpful to you?

Yes, I would buy this product again.

Repair of 2" Plastic water lines
Line Repair
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality at a good price.

This item is made quite well and worked as expected. Delivery was quick and price with shipping is the best out there.
ROBERTO V.
Spring Hill, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First Class Operation

The pricing, availability, and order processing earn high marks from me. Great operation. Parts are high quality.
Willy
Oconomowoc WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again.

Good price and lightning fast shipping We use them to make quick water line repairs Black PVC to Schedule 40 works perfect.
Tim
Ashland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performs as expected

Performs as expected
Mark C
Hamilton AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

Can't beat the price.
mike
cape coral fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What compression fitting can be used to join 1 1/4 in, PVC to 1 1//4 in. copper pipes? Is a speed fit inset available for the PVC end?

Asked by WarrenMedia, 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Unfortunately, we do not carry a compression/push fitting that will connect 1-1/4" PVC to 1-1/4" copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy