Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Compression Coupling (400T06)
Magnifying glass
Hover image to zoom

1-1/4" PVC Compression Coupling (400T06)

SKU:
945
Rating:
(1)
Q&A:
(0)
1-1/4" PVC Compression Coupling (400T06)
Magnifying glass
Hover image to zoom
$6.85 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Compression Connection

Description

–
1-1/4" PVC Compression Coupling (400T06)

  • 150 PSI @ 73 F
  • Fits Iron Pipe Size
  • IPS Connection
  • BUNA Gasket
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    Compression

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    CURRENT ITEM
    Product Image of 1-1/4" PVC Compression Coupling (400T06)
    1-1/4" PVC Compression Coupling (400T06)
    SKU: 945
    (1)
    1-1/4"
    Compression
    1-1/4"
    Compression

    You May Also Need

    1" PVC Compression Coupling
    SKU: PVCC100
    Bluefin

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Yes I will buy Again

    GOOD -QUALITY
    EJ
    Callahan, FLA.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy