Apply to be a TradeMaster!
Main product image of 4" PVC Sch. 40 Socket Union w/ Buna O-Rings
Magnifying glass
Hover image to zoom

4" PVC Sch. 40 Socket Union w/ Buna O-Rings

Brand:
Bluefin
SKU:
PVUS400
Rating:
(51)
Q&A:
(0)
4" PVC Sch. 40 Socket Union w/ Buna O-Rings
Magnifying glass
Hover image to zoom
$44.03 each
BOX UP & SAVE 11%
$236.04 box of 6
$39.34 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–

This is a PVC Sch. 40 Socket Union w/ Buna O-Rings manufactured by Bluefin.



  • NSF/ANSI 61-2016
  • Section 1417(d) of the Safe Drinking Water Act The lead content requirements of Section 116875 of the California Health and Safety Code NSF/ANSI/CAN 372-2022

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size

You May Also Need

4" PVC Sch 40 Tee
SKU: 401-040

Product Reviews

4.98 out of 51 reviews
100% would recommend this product
4.98
out of 51 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
2%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 51 reviews

Good Deal

Great product and value.
K&S
Timberlake, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company. Fast service!

Exact item needed. Fast friendly service!
LMW
Vancouver, WA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped Quick and is what we ordered

So grateful for SupplyHouse this item shipped quickly and is exactly as stated.
SWCoolingHeating
St. George UT
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product
CScene
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Website easy to use. Item shipped and delivered quickly. Items as described.
RD
Arizona
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Union

Worked great on PVC line to Expansion Tank.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Union

Worked great for inlet water supply.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic PVC union

This was easy to install. It is leak tight with only hand tightening.
Gordo
Becker, Mn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place is could find the part

I could find this part at any other place. Ordering was easy and the part delivered in a timely manner. Will use Supplyhouse again
Dave
Las Cruces, New Mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping couldn't find anywhere else

I had some hard to find fittings and supply house had it and they worked great perfectly. Thank you supply house.
Glenn
Sharp TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy