Apply to be a TradeMaster!
Main product image of 3/8" PEX x 1/2" PEX DZR Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX x 1/2" PEX DZR Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
PXC038-050-DZR
Rating:
(48)
Q&A:
(10)
3/8" PEX x 1/2" PEX DZR Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$1.41 each
BOX UP & SAVE 21%
$28.00 box of 25
$1.12 each
In Stock
In Stock
Get 431 Mon, Oct 5
Order by today, receive Monday

This item replaces: H013750LF, PXC038-050, EPRC1238-NL, 46432

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Couplings make PEX to PEX connections for PEX Tubing. This fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/8" x 1/2"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Max Pressure (PSI)
Standards Met
CURRENT ITEM
Product Image of 3/8" PEX x 1/2" PEX DZR Brass Coupling (Lead Free)
3/8" PEX x 1/2" PEX DZR Brass Coupling (Lead Free)
SKU: PXC038-050-DZR
(48)
3/8" x 1/2"
Brass
Heating
Plumbing
200
ASTM F1807
1/2" x 3/8"
PolyAlloy
Heating
Plumbing
200
ASTM F877
ASTM F1807
NSF
1/2" x 3/8"
PolyAlloy
Plumbing
Heating
200
CSA B137.5
ASTM F2159
ASTM F877
NSF 372
NSF 14
NSF 61

You May Also Need

3/8" PEX x 3/8" PEX DZR Brass 90 Elbow (Lead Free)
SKU: PXE038-DZR
Bluefin

Product Reviews

4.83 out of 48 reviews
95% would recommend this product
4.83
out of 48 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
2%
3 star
0%
2 star
2%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

very handy time saver

i found this product works as advertised. it was easy to use and install, works great, and an excellent time saver for me. makes a solid coupling. i would recommend it.
VS

Most Liked Negative Review

Slightly undersized

I bought some Rifeng fittings based on my favorable experiences with everything I've ever bought from PEX Supply/Supply House. When installing the first fitting I noticed it wasn't as snug inside the pex tubing as other brands of brass crimp fittings. A closer examination revealed the ID of 1/2" Rifeng crimp fittings to be too small for either a Zurn or Apollo crimp ring removal tool, which I suspect comes from the same manufacturer but with a different colored handle cover. Anyone who uses these regularly knows that it's just a matter of time before you'll have to remove a crimp ring and that's wherein the problem lies. Thought the fittings appear to be well made having no visible defects and could very well perform flawlessly, I've decided it is not in my best interest to use them.
Showing 1-10 of 48 reviews

China made

I stick w brass craft, kohler and summons , bornnn in the usaaa
Bundy
USA
2 years ago
Was this review helpful to you?

Easier then I thought it would be

Removed a really annoying baseboard in hallway to kitchen that was a constant source of stubbed toes. Cut it out, spliced end together with on of these fittings. Done.
FitAllDIY
Portsmouth NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Quick delivery
Jim
Emporium, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and reasonable price

Supply house is my only source I use for all my plumbing supplies. Fast reliable service
JJ
Mid Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Coupling reducer

Quality product
Todd
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

this is a reducing coupling
zafer
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5/8 Pex fittings

Great that you guys had these available and we appreciate that you had them. Only complaint I have is shipment was about 3 days late.
R.Hayes
Syracuse NU
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buying again

Works excellent
Bb
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

When I purchase these they appeared to be high quality brass, and they worked great for replacing a Manabloc. I will be buying more of these for my inventory, quality product and fast shipping!
Timothy
Boise Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fitting

Needed this size fitting and clamps that was ordered through supplyhouse.com to make repairs to existing pex piping. None of the local plumbing supply businesses or hardware store had or could not order this item. Worked as it should.
AB
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Will this work to connect pex-b to pex-A (Uponor/Wirsbo)? Not sure how the pipe inside diameters differ. If at all?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use this coupling on Pex A. The diameters do not change.

Was this review helpful to you?

Q: Do Rifeng pex couplings / t's have dezincification problems? What is the percentage of zinc used in Rifeng brass pex couplings? Thanks!

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not that i know of, they do not provide us with that info.

Was this review helpful to you?

Q: can this be buried underground , used with Uponor Aquapex, or does Uponor have a comparable coupling

Asked by plumber 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is approved for direct burial and it is compatible with Uponor AquaPEX tubing. AquaPEX tubing carries the PEX-A grade. This makes it compatible with expansion-type fittings, but it still also works with crimp fittings and other standard styles of PEX adapters.

Was this review helpful to you?
-

I would imagine that the coupling itself would be OK underground (unless freezing is an issue) since it resides inside the tubing, but I would be more concerned that the clamps used (outside of the tubing) to secure the tubing would be exposed and could corrode over time, hence allowing a leak. I'd coat the whole area with some sort of really good waterproofing/caulking to prevent moisture from getting at the clamps.

Was this review helpful to you?

Q: What is the inside diameter of a "1" coupling?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1" crimp couplings have a 3/4" inside diameter.

Was this review helpful to you?
-

the inside diameter of 1" pex tubing is slightly less than 7/8", so the coupling ID is smaller than that

Was this review helpful to you?

Q: With PEX-AL-PEX, Can you make the repair using 2 D4120500 fitting assemblies and a A4322020 coupling nipple in concrete?

Asked by Mad at concrete contreactor 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you need to connect two pieces of PEX-AL-PEX together with compression fittings, you can use either two D4120500 fittings and an A4322020 nipple, or two PAP-0500M fittings and a TB1-08 coupling. You can embed either set of fittings in concrete, but it is best to minimize the amount of embedded fittings to reduce the potential for leaks and preserve the structural integrity of the slab.

Was this review helpful to you?

Q: Will the Rifeng brass couplings work with any brand pex pipe such as Uponor Wirsbo with the brass clamp rings?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Rifeng brass PEX fittings work with any brand of standard PEX tubing, including Wirsbo's hePEX and AquaPEX. The fittings require copper crimp rings or stainless steel clamp rings, in addition to a proper tool.

Was this review helpful to you?
- Another PexSupply Customer

I can't remember what couplings I used (whether rifeng or not). I put in a system using slant fin multi pack with Uponor Wirsbo pex. I used the brass crimping rings with a zurn crimper. Its been two years and no problems.

Was this review helpful to you?

Q: Are Rifeng connectors compatible with sharkbite PEX tubing?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are.

Was this review helpful to you?

Q: I am running 1 inch black waterline from the basement to my pole barn. I have it through the basement wall and want to tie into my water supply. My question is; can I use this product to insert into the 1" black pipe then crimp it? I believe the black pipe is 3406 100 psi waterline. I would then run the pex to the water supply.

Asked by Dale 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is designed for use with PEX only.

Was this review helpful to you?

Q: Am I able to use this along with the 3/8" PEX Crimp Ring to make repairs in a 3/8 inch PEX radiant heating line? And would the 15" Crimp-All (3/8"-3/4") Combo Tool Kit be the appropriate tool?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes - this 3/8" x 3/8" coupling, along with the 3/8" crimp rings and crimp tool you mentioned, can help you repair a 3/8" PEX line.

Was this review helpful to you?

Q: Can I use This coupling to mak a repair to Pex-Al-Pex with copper crimp rings?

Asked by Steve 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

With PEX-AL-PEX, you must use compression style fittings. You can make the repair using 2 D4120500 fitting assemblies and a A4322020 coupling nipple.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy