Apply to be a TradeMaster!
Main product image of 3/4" Poly PEX Crimp Coupling
Magnifying glass
Hover image to zoom

3/4" Poly PEX Crimp Coupling

Brand:
Bluefin
SKU:
PXLC075
Rating:
(6)
Q&A:
(1)
3/4" Poly PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$0.61 each
BOX UP & SAVE 13%
$26.50 box of 50
$0.53 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday

This item replaces: 645PX3

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
CSA B137.5, ASTM F2159, ASTM F877, NSF 61, NSF 372, NSF 14 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Poly PEX Crimp couplings mate two sections of PEX tubing with the Poly PEX Crimp connection. Use to repair damaged sections or connect long runs.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Standards Met:

CSA B137.5

ASTM F2159

ASTM F877

NSF 61

NSF 372

NSF 14

Material:

PolyAlloy

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
3/4"
CSA B137.5
ASTM F2159
ASTM F877
NSF 61
NSF 372
NSF 14
200
Clamp
Crimp
PEX
3/4"
ASTM F877
ASTM F2159
CSA B137.5
100
Clamp
Crimp
PEX
3/4"
ASTM F1807
200
Clamp
Crimp
PEX
3/4"
ASTM F1807
200
Clamp
Crimp
PEX

You May Also Need

1/2" Poly PEX Crimp Coupling
SKU: PXLC050
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent product - quality all the way

you can trust this fitting, quality, fits perfect the first time, our go to poly fitting! Now about Supply house: excellent company, great staff, great products, price and fast ship, does not get any better than this! Thanks
Tango T
Fairfax Va.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Great price
Working man
New Orleans LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed !

I bought these fittings to put together a watering system for my garden using a drip hose. These pex couplers worked perfectly. Thank you for the fast shipping and delivery.
Gardening
Central Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again, great price and quality!

Quick and easy out of the box and directly into action! Great ordering process along with exceptional Custome Service.
DR Burke
Pocono Mountains
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again . very fast shipping

this product is as good as any around but less expensive
eej
whitney point ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUALITY

Like the plastic versus brass as it doesn't leach from our nasty Las Vegas water.
gp
Las Vegas NV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: These poly pex fittings are compatable with stainless crimp fittings? ... Many years ago I purchased some off white colored "plastic" pex fittings ... I remember them specifically stating to use the copper crimp ring only

Asked by DMC 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello DMC, Yes, the PolyPEX fittings are compatible with Stainless Crimp Rings and Fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy