Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom

3/4" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling

Brand:
Viega
SKU:
43404
Rating:
(1)
Q&A:
(1)
3/4" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$0.93 each
BOX UP & SAVE 3%
$45.00 box of 50
$0.90 each
In Stock
In Stock
Get 930 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (6)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807, NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp couplings mate two sections of PEX tubing with the PolyAlloy PEX Crimp connection. Use to repair damaged sections or connect long runs.

Specs

–
Size:

3/4"

Material:

PolyAlloy

PEX Size:

3/4"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

ASTM F1807

NSF

ASTM F877

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 3/4" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
3/4" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
SKU: 43404
(1)
3/4"
200
ASTM F1807
NSF
ASTM F877
Clamp
Crimp
PEX
3/4"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
3/4"
200
CSA B137.5
ASTM F2159
NSF 61
NSF 372
ASTM F877
NSF 14
Crimp
Clamp
PEX
3/4"
200
ASTM F1807
Clamp
Crimp
PEX

You May Also Need

3/4" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
SKU: 43240
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good quality, even better pricing

needed these so i could connect rubber hose to pex line on an rv toilet without leaking, so far they work perfectly
nova
oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which crimp rings, copper or steel, work with these connectors?

Asked by Ducky 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Viega's PolyAlloy fittings work with both copper crimp rings and stainless steel clamp rings.

Was this review helpful to you?
- Another PexSupply Customer

both

Was this review helpful to you?
- Another PexSupply Customer

I used the steel rings (they are black)

Was this review helpful to you?
- Another PexSupply Customer

either will work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy