Apply to be a TradeMaster!
Main product image of 1/2" Union PEX Crimp Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Union PEX Crimp Mixing Valve, 80 to 120F (Lead Free)

Brand:
Bluefin
SKU:
PXMV050-2
Rating:
(2)
Q&A:
(0)
1/2" Union PEX Crimp Mixing Valve, 80 to 120F (Lead Free)
Magnifying glass
Hover image to zoom
$59.48 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

This item replaces: PXMV050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Standards Met
NSF-372, NSF-61, ASSE 1017, ASSE 1070 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Bluefin 1/2" Union PEX Crimp Mixing Valve (Lead Free)

Specs

–
Standards Met:

NSF-372

NSF-61

ASSE 1017

ASSE 1070

Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Use

Point of Source

Temperature Range (F):

80°F - 120°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Standards Met
Size
Connection Type
Connection Method
Type
CURRENT ITEM
Product Image of 1/2" Union PEX Crimp Mixing Valve, 80 to 120F (Lead Free)
1/2" Union PEX Crimp Mixing Valve, 80 to 120F (Lead Free)
SKU: PXMV050-2
(2)
NSF-372
NSF-61
ASSE 1017
ASSE 1070
1/2"
PEX Crimp x PEX Crimp
PEX
Mixing Valve
ASSE 1070
ASSE 1017
1/2"
PEX Crimp x PEX Crimp
PEX
Mixing Valve
ASSE 1017
1/2"
PEX Crimp x PEX Crimp
PEX
Mixing Valve

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Easy to install nd great to control water between hot and cold
Bobby
Pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy fro you in the future

You had a product I needed. Easy ordering and fast shipping. Mixer valve easy to install
Butch
Galeton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy