Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXCE050-DZR
Rating:
(24)
Q&A:
(5)
1/2" PEX x 1/2" Copper Pipe DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$1.99 each
BOX UP & SAVE 21%
$39.25 box of 25
$1.57 each
In Stock
In Stock
Get 451 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
3/4" x 1/2"

This item replaces: PXCE050, PXSL1212-NL, H110500LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX x 1/2" Female Sweat Pipe Brass Elbow (Lead Free)

This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Sweat Elbows connects PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
CURRENT ITEM
1/2"
Yes
Brass
Heating
Plumbing
200
1/2"
Yes
Brass
Heating
Plumbing
200

You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

4.17 out of 24 reviews
83% would recommend this product
4.17
out of 24 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
8%
3 star
4%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fits application.

Much easier than sweating copper, the pex is forgiving and easy to fit into tight spaces.Sweat all the elbows onto the copper before using the pex or you will melt the pex!
VS

Most Liked Negative Review

Poor flow

I ended up changing this out to a 90 degree copper and a straight pex connection. The flow was very restricted when I used this elbow. Be ware if you are plumbing a shower or a tub that requires strong flow.
Showing 1-10 of 24 reviews

Leaked

Sweat 6 of these on baseboard in a customer's home. Every one of them leaked. Cup size is too loose, very sloppy fit. Impossible to fill and make a solid joint with 95/5. Will never buy again. Cost me days of time frustration and my reputation.
Joel
Bangor, ME
12 months ago
Was this review helpful to you?

Leaked

Cup size is too loose. Sweat 12 of these on baseboard in a customer's house, every single one leaked. Impossible to fill and make a seal with 95/5, I never have leaks on my solder joints. Cost me hours of frustration, call backs and tarnished reputation. Disappointed.
Joel
Bangor, ME
12 months ago
Was this review helpful to you?

Quality Product

Soldered nicely. Clean application
Bobo
Hillsboro, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

just keeping some stock around
Tom
Springfield N.H.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy this product again

Fast service and good quality. would buy from them again.
plumer
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bay this product again

quick service and good product
Handyman
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's not threaded

It's not threaded
Read my review
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little loose

I find all these pex to copper connections tend to be quite loose fitting on the copper side making sweating them from odd angles difficult. These are no exception but they work fine and the casting was smooth so no complaints otherwise
Anon
Usa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and ease of installation

These fittings were nice quality and fit as expected. Solder in place without a hitch.
Bob
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for turning whilst transitioning from copper to PEX

Ever tried adapting from copper to PEX but also want to point at a different angle? Well, this is the best fitting for it! Point up, down, left and even right with this easy to use transitioning fitting!
James, the Conqueror?
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: question below was not really answered as to wether the copper end was male or female. It addressed 3/4x3/4, this is 1/2. I assume from other answers, that a 1/2 copper pipe elbow means the copper end "acts as pipe" and goes into a fitting, whereas a 1/2 copper fitting elbow would "act as a fitting" and go over a piece of pipe? Or, do I have it reversed and the name is what it joins rather than what it acts like. But for this item, if i buy it, can I sweat it into a valve designed to have a piece of copper pipe sweated into it?

Asked by JDanW 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

On the copper side, this fitting is 1/2". This means that standard type M or L copper tubing with fit inside of it. It likely would not work with the valve you described. You would probably need to sweat this elbow to a small piece of copper that is connected to the valve.

Was this review helpful to you?

Q: can these be used for drinking water pipes ?

Asked by tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they can.

Was this review helpful to you?

Q: on copper side is that male or female adapter

Asked by norbi 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This 3/4" x 3/4" elbow will allow 3/4" copper pipe to fit inside its copper end.

Was this review helpful to you?

Q: what is the difference betweet this and SKU: H120750?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

With this elbow you make your connection to a copper pipe, with the part H120750 which can be found on our website here: http://www.pexsupply.com/HydroPEX-H120750-3-4-PEX-x-3-4-Copper-Fitting-Brass-Elbow-4947000-p , you make the connection to a copper fitting.

Was this review helpful to you?

Q: Is this a female to copper pipe?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this is PEX to copper pipe (sweat).

Was this review helpful to you?
- soggy

yup

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy