Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Tools
PEX Crimp Tools & Rings
3/4" Angled Head Compact Crimp Tool
Brand:
Bluefin
SKU:
PXTL075
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PXTL075 has been discontinued
Discontinued March 6, 2024
This product has been discontinued.
MANUALS (1)
User Guide
User Guide
Product Highlights
–
PEX
Crimp
Description
–
PEX Crimp angled hand tools allow for a complete full-circle crimp in tight spaces.
Go-No-Go Gauge (5 in 1) enclosed in each tool box as standard.
Specs
–
Application:
3/4" PEX
Type:
Tool
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Application
...
Type
...
Tubing Compatibility
...
Fitting System Compatibility
...
CURRENT ITEM
3/4" Angled Head Compact Crimp Tool
SKU:
PXTL075
Bluefin
3/4" PEX
Tool
PEX
Crimp
3/4" PEX Full Circle Crimp Tool In Blue
SKU:
41744
Viega
3/4" PEX
Tool
PEX
Crimp
You May Also Need
3/4" PEX Crimp Ring (50/bag)
SKU:
PXCR075
Bluefin
PEX Ring Cutter (1/2", 5/8", 3/4" and 1")
SKU:
PXCRCUT-2
Bluefin
3/8" - 3/4" PEX Crimp Caliper
SKU:
53507
Viega
3/4" PEX Crimp Ring (50/bag)
SKU:
EPCR0034
Everflow
×
Video