Apply to be a TradeMaster!
Main product image of 3/8" - 3/4" PEX Crimp Caliper
Magnifying glass
Hover image to zoom

3/8" - 3/4" PEX Crimp Caliper

Brand:
Viega
SKU:
53507
Rating:
(2)
Q&A:
(0)
3/8" - 3/4" PEX Crimp Caliper
Magnifying glass
Hover image to zoom
$4.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Size
3/8" to 3/4"
Product Highlight: Material
Metal

Description

–
The go-no-go gauge helps to ensure an accurate PEX crimp connection has been made and the proper tool calibration of PureFlow PEX Crimp tools.

Specs

–
Size:

3/8" to 3/4"

Type:

Go-No-Go Gauge

Material:

Metal

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Tubing Compatibility
Fitting System Compatibility
Application
CURRENT ITEM
Go-No-Go Gauge
PEX
Crimp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Go-No-Go Gauge
PEX
Crimp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX

You May Also Need

1/2" Plastic Bend Support
SKU: A5250500
Uponor (Wirsbo)

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Decent, but hard to read the stamped GO / NO-GO labels

1) Don't buy one of these if you buy a Viega crimper. Each Viega crimper comes with one. 2) The GO / NO-GO labels are stamped in, but hard to read. A little white paint, and a quick wipe-off with a rag helps a lot. 3) Other than the above, it's decent enough.
TimeriderTech
Bishop, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crimp Go-Nogo gauge

Purchased for replacement of original gauge which was misplaced. A must if you do crimp ring pex installations.
Jim
NW Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy