Apply to be a TradeMaster!
Main product image of 15" Quick-Change Multi-Jaw Pex Crimp-All Tool Kit w/ Plastic Case (3/8", 1/2", 5/8", 3/4", and 1")
Magnifying glass
Hover image to zoom

15" Quick-Change Multi-Jaw Pex Crimp-All Tool Kit w/ Plastic Case (3/8", 1/2", 5/8", 3/4", and 1")

Brand:
Bluefin
SKU:
PXTLKIT-2
Rating:
(39)
Q&A:
(2)
15" Quick-Change Multi-Jaw Pex Crimp-All Tool Kit w/ Plastic Case (3/8", 1/2", 5/8", 3/4", and 1")
Magnifying glass
Hover image to zoom
$148.39 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Length (Inches)
15" Length

Description

–
Note: The 1" jaw size is obtained by taking out the jaw and using it without any attachment.

The kit, with a tough plastic case, includes a 15" Master Crimper that crimps 3/8", 1/2", 5/8", 3/4", and 1" copper crimp rings, interchangeable 3/8", 1/2", 5/8", 3/4", and 1" crimping jaws, and a Go/No-Go crimp gauge. Crimp tool conforms to ASTM F1807 specifications for PEX connections in potable water and radiant heating systems.

Key Features:
  • Quick change: Instant jaw installation and releasing
  • Easy calibrations: Tool calibrations are made easy with adjustable lock screws

User Guide Notes:

Completed crimps must meet the dimensional requirements of ASTM F1807, F2159, F845 or F1380 fitting standards.

The Crimp/Clamp Tools are user adjustable. When the tool makes unsatisfactory crimps it must be adjusted (use adjust pin).

The Crimp/Clamp Tools must be checked for correct adjustment at the start of every day. Each clamp ring shall be gauged to ensure that it has been crimped properly and for the accuracy of the tool.

Specs

–
Type:

Tool

Tubing Compatibility:

PEX

Length (Inches):

15"

Fitting System Compatibility:

Crimp

Includes:

Go/No-Go Crimp Gauge

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.28 out of 39 reviews
90% would recommend this product
4.28
out of 39 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
59%
4 star
23%
3 star
10%
2 star
3%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Nothing fancy, but works great

I replaced all polybutylene piping above the slab in my early 90s 2 story home. After opening the walls, to plan for the order, I prepped will waiting for the parts. On the work day, I was able to shut off the water, remove old pipe, and install all new PEX with this tool in one 10 hour day. Gives a good solid feel when closed, test gauge passed every crimp on the first try, never over crimped either. Not a single leaking connection on entire job when water was turned on. Sometimes the crimping bits do come loose, but not while in use, more often when you set the tool down hard. Bits are trivial to swap, and color coded. It is bulky under cabinets and in rafters when close to HVAC area, but with planning this is not an issue. Often I crimped sections before feeding into tight locations. Only one time in a really tight corner did I have to use a sharkbite 90 when there was just no room. I got estimates north of $3500 to do the work. I placed my entire order including this tool with SupplyHouse and did it myself ALL in (even 1 extra hardware store run) for less than $700. Don't be afraid to use this tool, it will do the job.
VS

Most Liked Negative Review

Good design & fast changing dies

The tool I bought had trouble the dies fell out real easy and finally the push button fell apart and the snap ring came off and I Couldn't keep the die in the 15"Quick-Change Multi-Jaw(3/8-1") Pex Crimp-All Tool Kit w/Plastic Case. It needs a better way to hold the dies in so they don't fall out because they can get lost real easy. I spent 2 hours looking for one die that fell out. They don't give you a parts list where you could get parts to fix the tool with.
Showing 1-10 of 39 reviews

Great tool worked amazingly

My only complaint about it is in tight spaces it's hard to get the handles all the way open to get over the crimp rings but there is not much that can be done about that. Nice case for keeping tool and does all together and organized
Adam
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Heavy duty, works well, good instructions for new users. Comes complete with a nice case.
DIY Chris
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. made quick work.

used this in combination with snake bite manifold. ran new line to each fixture. cleaned up copper pipe that was running throughout the cellar ceiling.
Moe
Nassau County New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great multi-tool!

Great All-In-One Tool Kit For Starting Out! This crimp tool kit is a great way to have all you need in a single package. The crimp tool has quick-change capabilities and includes 3/8", 1/2", 5/8", 3/4", and 1" crimp jaws; perfect for the do-it-yourselfer. It also includes a Go-No-Go gauge and other spare hardware in a nice plastic case. No need to buy multiple tools! The tool crimped the rings perfectly right out of the box. However, the tool is bulky compared to others, making it difficult to get into tight spots at times. It takes more time to swap the jaws than just simply selecting the correct size crimp tool from a collection of different sized crimp tools, and the kit doesn't come with an allen wrench and hex head tool for losing the jaw locking mechanism.
Mario the Pipey
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for the price. Easy to change sizes.

Good product for the price and easy to change the sizes. I like that it comes with a hard case as well.
Nodroj
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this project again

Between this and my pro-press .I no-longer sweat anything
SuperDave
Craley, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Descent tool

Seems to be well built. I like the quick change heads.
Peach Mech
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product worked perfectly with no problems.

I replaced my Manablock system and all pek compression connections.
Richie
Bonita Springs, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use crimper for Pex rings. I would buy again

This crimper works well, easy to change out sizes.
Mike K
Philadelphia, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

works great
wahunter
zephyrhills,fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the only difference between this one and sku pat 1501, just the case or are they different.

Asked by Spencer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The tools are identical, however the case as well as the included jaws are different. This package includes jaws for standard crimp fittings, while the PAT1501 includes jaws for Viega style pex-press fittings.

Was this review helpful to you?

Q: Can this tool be used with Viega Pex tubing?

Asked by Michael 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

with the correct fitting yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy