Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Push-Fit Fittings
Bluefin Push-Fit Check Valves
Bluefin Push-Fit Check Valves
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PFCV050 Compare Checkbox
Compare
1/2" Push Fit In-Line Check Valve (Lead Free)
SKU:
PFCV050
Bluefin
SKU:
PFCV050
Brand:
Bluefin
(13)
–
+
$6.80
each
BOX UP & SAVE 8%
–
+
$62.60 box of 10
$6.26
each
ADD TO CART
Add to List
In Stock
Get 137 by
Tomorrow, Nov 17
Total Available: 610
In Stock
Get 137 by
Tomorrow, Nov 17
Total Available: 610
Add to List
PFCV075 Compare Checkbox
Compare
3/4" Push Fit In-Line Check Valve (Lead Free)
SKU:
PFCV075
Bluefin
SKU:
PFCV075
Brand:
Bluefin
(13)
–
+
$10.38
each
BOX UP & SAVE 13%
–
+
$90.60 box of 10
$9.06
each
ADD TO CART
Add to List
In Stock
Get 789 by
Tomorrow, Nov 17
Total Available: 1,292
In Stock
Get 789 by
Tomorrow, Nov 17
Total Available: 1,292
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
Bluefin Push-Fit Fittings
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Bluefin Push-Fit Check Valves
This category contains a variety of Bluefin check valves.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video