Apply to be a TradeMaster!
Main product image of 3/4" Push Fit In-Line Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Push Fit In-Line Check Valve (Lead Free)

Brand:
Bluefin
SKU:
PFCV075
Rating:
(13)
Q&A:
(0)
3/4" Push Fit In-Line Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.38 each
BOX UP & SAVE 13%
$90.60 box of 10
$9.06 each
In Stock
In Stock
Get 787 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"

This item replaces: 77376

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

–
3/4" Push Fit In-Line Check Valve (Lead Free)

Features:
  • Available for Copper, CPVC,or PEX pipe
  • Brass Alloy: C46500
  • Max pressure: 200 PSI
  • Max temperature: 200F
  • Service: Water
  • Comply with ASMEA 112.18.1, CSAB 125.1, ASSE 1061
  • Certification: cUPC, NSF/ANSI61 approved

Specs

–
Lead Free:

Yes

PEX Size:

3/4"

Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Push Fit Tee (Lead Free)
SKU: PFT075
Bluefin

Product Reviews

4.46 out of 13 reviews
85% would recommend this product
4.46
out of 13 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
23%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Would buy again

Significantly cheaper than the other brands, We had to rework something and used the shark bite push fit remover tool, and the little plastic tube on one end came out of the fitting. We were able to reinsert the tube, and it seems to work fine, no leaks. Just FYI to those buying out there.
VS

Most Liked Negative Review

! would not buy this product again.

I used this check valve to connect 3/4" copper to 3/4" pex for water supply from the meter to my house. This valve failed after only a couple of months. The thin metal lip on the fitting holding the plastic insert, o-ring, and lock ring in place ripped apart. Obviously poor quality lead to this failure.
Showing 1-10 of 13 reviews

Value

Great Value and Not so Bad Shipping.
Fred
Cleburne, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far so Good

I installed an Electric TankLess WaterHeater and the Check Valves seem to be good.
Fred
Cleburne, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed easy. Works perfect.

Used two of these on a water mixer on the hot n cold lines. Fix worked well n shipping was quick and amounts were correct.
NASA steve
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow. Amazing quality for the price

I've been using these for a while adapting to old plumbing and transitioning to PEX, have had absolutely zero issues.
Chris
Dayton, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solved a big problem

I was having trouble with an on-demand water heater flame cutting off. Solved it by preventing backpressure on the hot water flow from the supply side through a shower mixer body. Also blocked cold water from bypassing the boiler to other hot taps. Installed in seconds.
Mountain Tim
Lake County, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Significantly cheaper than the other brands, We had to rework something and used the shark bite push fit remover tool, and the little plastic tube on one end came out of the fitting. We were able to reinsert the tube, and it seems to work fine, no leaks. Just FYI to those buying out there.
Shannon the DIYer
Newkirk, OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Going to use them on the hot water side of the RV therefore it should be wonderful when I get it installed.
Pipesareus
Kingston, ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Had a rattling sweet Bluefin check valve. Replaced it with this one and is wisher quiet. If they they have a model that can slide deeper so you can remove it without cutting pipes will be perfect.
Mitch
Sacramento,CA
6 years ago
Was this review helpful to you?

i will buy again

as advertised. great price
williamV
dallas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and from Supply House

Supply House is outstanding. This product is perfect
Starmann
Dandridge TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy