Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Bluefin Push-Fit Female Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" Push Fit x FNPT 90° Elbow (Lead Free)
$6.91 each
BOX UP & SAVE 22%
$107.60 box of 20
$5.38 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 3/4" Push Fit x FNPT 90-Degree Elbow (Lead Free)
3/4" Push Fit x FNPT 90-Degree Elbow (Lead Free)
SKU: PFFE075
Bluefin
SKU: PFFE075
Brand: Bluefin
(1)
$8.23 each
BOX UP & SAVE 8%
$75.80 box of 10
$7.58 each
In Stock
Get 174 by Mon, Nov 23
In Stock
Get 174 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Bluefin Push-Fit Female Elbows

Bluefin Push-Fit Female Elbows are brass 90 degree fittings that join push-fit connections to FNPT threads without glue, soldering, or tooling. The listing includes 1/2 inch and 3/4 inch Push Fit x FNPT elbows, both described as lead free. The product descriptions list a maximum working pressure of 150 psi and a maximum working temperature of 200°F (90°C), and call the fittings certified for potable water and hydronics. Installation is a two step process of cut and push. Installers use them to make a turn and finish on a female threaded connection in a single fitting. One caution applies: the product notes say the fittings are susceptible to dezincification, don't hold a high DZR rating, and shouldn't be used where brass parts may be exposed to hard water with high sulfur or mineral content. Reading those limits before ordering keeps the fitting matched to the water and the job.

Subcategories

  • 1/2 Inch Push Fit x FNPT 90 Degree Elbows: The 1/2 inch Push Fit x FNPT 90 degree elbow is a lead free brass fitting with a listed maximum pressure of 150 psi. Installers use it to turn a push-fit line and finish on a female threaded connection. The listing shows heating and plumbing applications. Confirm the pipe is 1/2 inch PEX before ordering.
  • 3/4 Inch Push Fit x FNPT 90 Degree Elbows: The 3/4 inch Push Fit x FNPT 90 degree elbow is lead free and made from brass alloy C46500. It's listed as meeting ASSE 1061. Installers use it for the same turn-and-thread transition on 3/4 inch PEX lines. The listed maximum pressure is 150 psi.
  • Lead Free Brass Elbows for Potable Water and Hydronics: The 1/2 inch and 3/4 inch elbows are described as lead free and certified for potable water and hydronics. Plumbers and hydronic installers use them where a threaded female connection ties into push-fit piping. The maximum working temperature is 200°F (90°C). Review the dezincification note before using them where hard water is present.

Buying Guide

Start with water quality. The product notes say these brass fittings are susceptible to dezincification, don't hold a high DZR rating, and shouldn't be used where brass parts may be exposed to hard water with high sulfur or mineral content. If the water on the job fits that description, choose a different fitting material.

Next, match the size and thread. The listed elbows are 1/2 inch and 3/4 inch Push Fit x FNPT, and the PEX size matches the fitting size on each. Confirm the threaded connection on the job matches the FNPT port.

When comparing Bluefin Push-Fit Female Elbows, check the pressure and temperature limits against the system. The descriptions list a maximum working pressure of 150 psi and a maximum working temperature of 200°F (90°C). They also list a maximum resistant pressure of 350 psi and a maximum endured pressure of 600 psi.

Confirm the application too. The 1/2 inch elbow lists heating and plumbing applications, and both descriptions mention potable water and hydronics certification. The 3/4 inch elbow is listed as meeting ASSE 1061.

Frequently Asked Questions

Do Bluefin Push-Fit Female Elbows need glue or soldering?

No. The product descriptions say installation is a two step process of cut and push, with no glue, soldering, or tooling. Bluefin Push-Fit Female Elbows join push-fit connections to an FNPT thread.

What pressure and temperature are Bluefin Push-Fit Female Elbows rated for?

The 1/2 inch and 3/4 inch descriptions list a maximum working pressure of 150 psi and a maximum working temperature of 200°F (90°C). Verify the ratings on the specific product page for the model on the job.

Can Bluefin Push-Fit Female Elbows go on hard water lines?

The product notes say Bluefin Push-Fit Female Elbows are susceptible to dezincification and don't hold a high DZR rating. They shouldn't be used where brass parts may be exposed to hard water with high sulfur or mineral content. Pick another fitting for those applications.

Are Bluefin Push-Fit Female Elbows lead free?

The 1/2 inch and 3/4 inch Push Fit x FNPT 90 degree elbows are listed as lead free. The 3/4 inch elbow uses brass alloy C46500 and is listed as meeting ASSE 1061. Check each product page for the model on the job.

Can Bluefin Push-Fit Female Elbows be used for hydronics and potable water?

The product descriptions say the fittings are certified for potable water and hydronics, and the 1/2 inch elbow lists heating and plumbing applications. Confirm the water quality limits first, since the dezincification note applies to hard water exposure.

Didn't find what you're looking for? 
Let us know
.