Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

3/8" (1)
1/2" (4)
3/4" (4)
1" (1)

Review Score
–

(4)

Price Range
–

$5 to $10 (1)
$10 to $15 (3)
$15 to $20 (1)

Bluefin Push Fit Reducing Tees

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1/2" x 1/2" x 3/8" Push Fit Reducing Tee (Lead Free)
1/2" x 1/2" x 3/8" Push Fit Reducing Tee (Lead Free)
SKU: PFT050-050-038
Bluefin
SKU: PFT050-050-038
Brand: Bluefin
(33)
$10.97 each
BOX UP & SAVE 22%
$171.20 box of 20
$8.56 each
In Stock
Get 67 by Tue, Nov 24
In Stock
Get 67 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" x 1/2" Push Fit Reducing Tee (Lead Free)
3/4" x 1/2" x 1/2" Push Fit Reducing Tee (Lead Free)
SKU: PFT075-050-050
Bluefin
SKU: PFT075-050-050
Brand: Bluefin
$9.11 each
BOX UP & SAVE 8%
$83.80 box of 10
$8.38 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 3/4" x 1/2" x 3/4" Push Fit Reducing Tee (Lead Free)
3/4" x 1/2" x 3/4" Push Fit Reducing Tee (Lead Free)
SKU: PFT075-050-075
Bluefin
SKU: PFT075-050-075
Brand: Bluefin
(1)
$11.46 each
BOX UP & SAVE 22%
$89.40 box of 10
$8.94 each
In Stock
Get 41 by Tue, Nov 24
In Stock
Get 41 by Tue, Nov 24
Compare
Product Image of 3/4" x 3/4" x 1/2" Push Fit Reducing Tee (Lead Free)
3/4" x 3/4" x 1/2" Push Fit Reducing Tee (Lead Free)
SKU: PFT075-075-050
Bluefin
SKU: PFT075-075-050
Brand: Bluefin
(33)
$11.46 each
BOX UP & SAVE 22%
$44.70 box of 5
$8.94 each
In Stock
Get 239 by Tue, Nov 24
In Stock
Get 239 by Tue, Nov 24
Compare
Product Image of 1" x 1" x 3/4" Push Fit Reducing Tee (Lead Free)
1" x 1" x 3/4" Push Fit Reducing Tee (Lead Free)
SKU: PFT100-100-075
Bluefin
SKU: PFT100-100-075
Brand: Bluefin
(33)
$19.59 each
BOX UP & SAVE 22%
$152.80 box of 10
$15.28 each
In Stock
Get 15 by Fri, Nov 27
In Stock
Get 15 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Bluefin Push Fit Reducing Tees

Bluefin Push Fit Reducing Tees are lead free push fit tees listed in size combinations such as 1/2 x 1/2 x 3/8 inch and 1 x 1 x 3/4 inch. The listing also includes 3/4 x 1/2 x 1/2, 3/4 x 1/2 x 3/4 and 3/4 x 3/4 x 1/2 inch configurations. On the 1/2 x 1/2 x 3/8, 3/4 x 3/4 x 1/2 and 1 x 1 x 3/4 inch models, the catalog states a max working temperature of 200 degrees F and a max working pressure of 150 psi. The same text describes installation as two steps, cut and push, with no glue, soldering or tooling. Each listing also notes that the product is susceptible to dezincification and should not be used where brass parts may be exposed to hard water. For plumbers and hydronic installers, matching the tee to the pipe sizes and the water conditions is the key decision.

Subcategories

  • 1/2 x 1/2 x 3/8 Inch Push Fit Reducing Tee: The 1/2 x 1/2 x 3/8 inch tee is a lead free brass push fit fitting listed with PEX sizes of 1/2 inch and 3/8 inch. Plumbers and installers use it to join PEX in those two sizes without glue, soldering or tooling. Its listing states a max working pressure of 150 psi. Heating is listed as the application.
  • 3/4 x 1/2 x 1/2 Inch Push Fit Reducing Tee: The 3/4 x 1/2 x 1/2 inch tee is a lead free push fit fitting listed with PEX sizes of 1/2 inch and 3/4 inch. Installers use it to combine those two PEX sizes in one fitting. Its listing carries a note that the product is susceptible to dezincification and does not hold a high DZR rating. The note matters on any job with hard water.
  • 3/4 x 1/2 x 3/4 Inch Push Fit Reducing Tee: The 3/4 x 1/2 x 3/4 inch tee is a lead free push fit fitting with PEX sizes of 1/2 inch and 3/4 inch. Its specifications list brass alloy C46500 and ASSE 1061 under standards met. Plumbers who need a documented alloy and standard on the material list can reference those entries. Verify the standard against the project requirements before ordering.
  • 3/4 x 3/4 x 1/2 Inch Push Fit Reducing Tee: The 3/4 x 3/4 x 1/2 inch tee is a lead free brass push fit fitting listed with PEX sizes of 1/2 inch and 3/4 inch. Its listing states a max working temperature of 200 degrees F and a max working pressure of 150 psi. The catalog text also states certification for potable water and hydronics. Heating is listed as the application.
  • 1 x 1 x 3/4 Inch Push Fit Reducing Tee: The 1 x 1 x 3/4 inch tee is a lead free brass push fit fitting listed with PEX sizes of 3/4 inch and 1 inch. Its listing states a max working pressure of 150 psi and a max working temperature of 200 degrees F. Installers use it where 1 inch and 3/4 inch PEX meet in one fitting. Heating is listed as the application.

Buying Guide

Start with the pipe sizes. Each tee is named by its three sizes, and the listings show PEX sizes alongside them, such as 1/2 inch and 3/8 inch on the 1/2 x 1/2 x 3/8 model or 3/4 inch and 1 inch on the 1 x 1 x 3/4 model. Confirm the PEX size at every branch of the layout before picking a configuration.

Next, check the water. The product note on these listings states that the fitting is susceptible to dezincification, does not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. Test or confirm the water conditions before specifying one of these tees.

Then compare ratings model by model. The 1/2 x 1/2 x 3/8, 3/4 x 3/4 x 1/2 and 1 x 1 x 3/4 inch listings state a max working temperature of 200 degrees F and a max working pressure of 150 psi, along with certification for potable water and hydronics. The text reviewed for the 3/4 x 1/2 x 1/2 and 3/4 x 1/2 x 3/4 inch listings does not state those figures, so verify them with the manufacturer or the SupplyHouse team before assuming they apply. When selecting Bluefin Push Fit Reducing Tees for a job, also note that the listed models are marked lead free.

Frequently Asked Questions

What sizes do Bluefin Push Fit Reducing Tees come in?

Bluefin Push Fit Reducing Tees in this listing include 1/2 x 1/2 x 3/8, 3/4 x 1/2 x 1/2, 3/4 x 1/2 x 3/4, 3/4 x 3/4 x 1/2 and 1 x 1 x 3/4 inch configurations. Each is listed as lead free. Check the full category for any other sizes.

Can Bluefin push fit reducing tees go on hard water jobs?

The product note on the listings says the fitting is susceptible to dezincification, does not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water. Bluefin Push Fit Reducing Tees should be reviewed against the water conditions before installation. Questions can go to the manufacturer or the SupplyHouse team.

What pressure and temperature do Bluefin push fit reducing tees handle?

The 1/2 x 1/2 x 3/8, 3/4 x 3/4 x 1/2 and 1 x 1 x 3/4 inch listings state a max working temperature of 200 degrees F and a max working pressure of 150 psi. The ratings are tied to the models that state them, not to every Bluefin push fit reducing tee. Verify other models with the manufacturer or the SupplyHouse team.

Do Bluefin push fit reducing tees need tools, glue or solder?

The catalog text for the 1/2 x 1/2 x 3/8, 3/4 x 3/4 x 1/2 and 1 x 1 x 3/4 inch models describes a two step installation, cut and push, with no glue, soldering or tooling. Bluefin Push Fit Reducing Tees are push fit fittings, so confirm the installation steps for other models with the manufacturer. Follow the manufacturer's instructions for the specific fitting.

Is there a Bluefin push fit reducing tee with a listed standard?

The 3/4 x 1/2 x 3/4 inch Bluefin push fit reducing tee lists ASSE 1061 under standards met and brass alloy C46500 in its specifications. Standards for other Bluefin Push Fit Reducing Tees should be verified with the manufacturer or the SupplyHouse team. Match the standard to the project requirements before ordering.

Didn't find what you're looking for? 
Let us know
.