Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" Push Fit Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 3/4" Push Fit Reducing Tee (Lead Free)

Brand:
Bluefin
SKU:
PFT075-050-075
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" x 3/4" Push Fit Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom
$11.46 each
BOX UP & SAVE 22%
$89.40 box of 10
$8.94 each
In Stock
In Stock
Get 41 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Connection Type:

Push-Fit x Push-Fit

Size:

3/4" x 1/2" x 3/4"

Lead Free:

Yes

Material:

Brass

PEX Size:

1/2"

3/4"

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

Plumbing repair made easy.
Big Greg
Pittsburgh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy