Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" Push Fit Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" Push Fit Reducing Tee (Lead Free)

Brand:
Bluefin
SKU:
PFT075-050-050
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" Push Fit Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom
$9.11 each
BOX UP & SAVE 8%
$83.80 box of 10
$8.38 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: U454

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

This Lead Free 3/4" x 1/2" x 1/2" Push Fit Reducing Tee is manufactured by Bluefin.

Specs

–
Connection Type:

Push-Fit x Push-Fit

Size:

3/4" x 1/2" x 1/2"

Lead Free:

Yes

PEX Size:

3/4"

1/2"

Insertion Depth:

15/16"

1-1/8"

Brass Alloy:

C46500

Fitting System Compatibility:

Push Fit

Max Temp (F):

200°F

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy