Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Push-Fit Fittings
Bluefin Push-Fit Tees
Bluefin Push-Fit Tees
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PFT050 Compare Checkbox
Compare
1/2" Push Fit Tee (Lead Free)
SKU:
PFT050
Bluefin
SKU:
PFT050
Brand:
Bluefin
(33)
–
+
$9.72
each
BOX UP & SAVE 22%
–
+
$75.80 box of 10
$7.58
each
ADD TO CART
Add to List
In Stock
Get 581 by
Mon, Oct 19
Total Available: 1,903
In Stock
Get 581 by
Mon, Oct 19
Total Available: 1,903
Add to List
PFT075 Compare Checkbox
Compare
3/4" Push Fit Tee (Lead Free)
SKU:
PFT075
Bluefin
SKU:
PFT075
Brand:
Bluefin
(33)
–
+
$11.46
each
BOX UP & SAVE 22%
–
+
$89.30 box of 10
$8.93
each
ADD TO CART
Add to List
In Stock
Get 425 by
Mon, Oct 19
Total Available: 1,064
In Stock
Get 425 by
Mon, Oct 19
Total Available: 1,064
Add to List
PFT100 Compare Checkbox
Compare
1" Push Fit Tee (Lead Free)
SKU:
PFT100
Bluefin
SKU:
PFT100
Brand:
Bluefin
(33)
–
+
$19.79
each
BOX UP & SAVE 22%
–
+
$154.30 box of 10
$15.43
each
ADD TO CART
Add to List
In Stock
Get 17 by
Wed, Oct 21
Total Available: 36
In Stock
Get 17 by
Wed, Oct 21
Total Available: 36
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Bluefin Push-Fit Tees
This category contains Push Fit Tees from Bluefin.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video