Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)

Brand:
Bluefin
SKU:
RG6W10-6
Rating:
(15)
Q&A:
(0)
10" x 6" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)
Magnifying glass
Hover image to zoom
$9.88 each
In Stock
In Stock
Get 130 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Features:
  • Engineered polymer construction
  • Solid ABS construction
  • Two-way deflection
  • Traditional Styling
  • Multi-angled fins for fan pattern of air distribution
  • Integral multi-shutter damper with easy-to-use damper handle
  • For heating and cooling applications
  • Bright white finish
  • Specs

    –
    Product Type:

    Supply Register

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Type:

    2-Way

    Series:

    RZ682

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)
    10" x 6" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)
    SKU: RG6W10-6
    (15)
    Supply Register
    White
    Plastic
    HVAC
    2-Way

    You May Also Need

    Product Reviews

    4.73 out of 15 reviews
    93% would recommend this product
    4.73
    out of 15 Reviews
    93% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    7%
    WRITE A REVIEW

    Most Liked Positive Review

    Will definitely purchase on a regular basis for our homes

    I purchased 32 units for installation in an oceanside home where the metal registers were rusting -- I was skeptical on the quality based on other plastic registers I have seen from other suppliers -- upon receipt I was not disappointed -- actually impressed on the quality - after installation -- the h/o ask me had I not installed plastic registers as he had requested --- once installed they actually looked better than the metal type -- plus the airflow control was functional !
    VS

    Most Liked Negative Review

    No

    Be careful about size. The standard opening is 10x4, but in imperfect real life construction, there is frequently intrusion into this dimension by bent conduit, or drywall mud, etc... such that the actual opening can be a bit less than exactly 10x4, especially in the corners. All metal vent covers I have used in the past have an insert dimension slightly smaller than 10x4 to accommodate irregular opening size. Not these. They are exactly 10x4, and strong plastic, so if your vent opening is anything smaller than exactly 10x4 and perfectly straight all the way around, these will not fit. I can cut down the drywall, but it requires a fair bit more work to modify the metal vent conduit. This could be a perfect product if they had designed it with just a tad smaller insertion dimensions to accommodate typical construction imperfection. Now I have a big box of worthless plastic.
    Showing 1-10 of 15 reviews

    Perfect for our bathrooms due to moisture from shower

    every one fit perfectly.
    hbitn
    Tennessee
    8 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Definitely would buy this product again

    In the construction business, sometimes you're better off by the beach.Just replacing the ceiling vents as they start to rust.If they're not made out of pvc. Great service from your company turn around was less than a week, didn't slow my project down at all. A pleasure doing business with you.
    Paul
    New Jersey
    19 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Second purchase

    Second time buying. First purchase works great to stop sweating in a cooking area. Fit and functioned great
    Sam
    east coast
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Looked nice

    Nice looking plastic vent with sturdy construction. Hoping to solve a sweating issue in a cooking area.
    Sammy
    east coast
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great for Addressing Condensation

    We had condensation consistently occurring on our old metal ceiling vent covers, especially in the bathroom. That condensation was causing mildew issues on the ceiling surrounding the vents. These plastic registers solved the problem.
    Pete
    NC
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    No

    Be careful about size. The standard opening is 10x4, but in imperfect real life construction, there is frequently intrusion into this dimension by bent conduit, or drywall mud, etc... such that the actual opening can be a bit less than exactly 10x4, especially in the corners. All metal vent covers I have used in the past have an insert dimension slightly smaller than 10x4 to accommodate irregular opening size. Not these. They are exactly 10x4, and strong plastic, so if your vent opening is anything smaller than exactly 10x4 and perfectly straight all the way around, these will not fit. I can cut down the drywall, but it requires a fair bit more work to modify the metal vent conduit. This could be a perfect product if they had designed it with just a tad smaller insertion dimensions to accommodate typical construction imperfection. Now I have a big box of worthless plastic.
    SVR
    Durham, NC
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Great product…completely satisfied.
    Joemcsc
    Moncks Corner, SC
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Service and Price

    Good Service and Price...
    John
    Florida
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Met all expectations

    Bought 10 of these registers, the look good and are plastic and wont rust.
    gs
    Orlando, FL
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Company

    Bought some ceiling registers to replace old rusty ones. Shipped quickly. Had a slight problem with one register. contacted them, received a quick reply and replacement register in a few days. Can't ask for better customer service than that!
    Ken F.
    Ocean Isle Beach, NC
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy