Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) White Two-Way Plastic Sidewall/Ceiling Register (RZ682 Series)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) White Two-Way Plastic Sidewall/Ceiling Register (RZ682 Series)

SKU:
550826
Rating:
(9)
Q&A:
(0)
10" x 6" (Wall Opening Size) White Two-Way Plastic Sidewall/Ceiling Register (RZ682 Series)
Magnifying glass
Hover image to zoom
$21.06 each
In Stock
In Stock
Get 21 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Engineered polymer construction
  • Solid ABS construction
  • Two-way deflection
  • Traditional Styling
  • Multi-angled fins for fan pattern of air distribution
  • Integral multi-shutter damper with easy-to-use damper handle
  • For heating and cooling applications
  • Bright white finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Type:

    2-Way

    Series:

    RZ682

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) White Two-Way Plastic Sidewall/Ceiling Register (RZ682 Series)
    10" x 6" (Wall Opening Size) White Two-Way Plastic Sidewall/Ceiling Register (RZ682 Series)
    SKU: 550826
    (9)
    Supply Register
    White
    Plastic
    HVAC
    2-Way

    You May Also Need

    Product Reviews

    4.78 out of 9 reviews
    89% would recommend this product
    4.78
    out of 9 Reviews
    89% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    0%
    3 star
    11%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Solved My Sweating Vent Problem.I would definitely buy the

    I bought this plastic vent to replace a metal HVAC vent that would constantly sweat and develop condensation. The metal vent would get extremely cold when the A/C was running, and with the humidity here in Alabama, moisture would form on the vent and sometimes drip. Since replacing it with this plastic vent, the problem has been solved. The plastic doesn't conduct the cold nearly as much as the metal vent did, so I'm no longer getting the condensation and sweating I was dealing with before. Installation was simple, it looks clean once installed, and it does exactly what I needed it to do. If you have a metal A/C vent that sweats because of humidity and temperature differences, I definitely recommend giving a plastic vent like this a try. Five stars — inexpensive, simple fix that actually worked.
    John
    DAPHNE, AL
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    Very good product! Easy install and color is great! Great Customer Service, too!
    VanB
    Columbus, Georgia
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    I needed a rustproof replacement for a register in an exercise area that was rusting due to sweat being constantly thrown onto it from users of a nearby treadmill. I wasn't even sure plastic registers were available when I started looking, but this was exactly what I was looking for. It arrived quickly and was very well packaged.
    feldo172
    Antioch, IL
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Timely Service

    My order was received as ordered and packaged well. All registers were wrapped and damage free, plus all screws were included. Will consider this company for future needs.
    Woodfield
    Hilton Head, South Carolina
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Serves it's purpose but color and size...

    I needed something for our bathroom as the previous vent rusted, so this being plastic was a good choice. However, my two complaints: 1) It's not white, more a slightly off-white color which doesn't look great 2) It's larger than the equivalent sized metal vent, so I had to make some adjustments (to the overall fit as well as the screw holes).
    Minty1
    New York
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very fast service and delivery!!

    Very fast service and delivery. Product was exactly as described and worked perfectly.
    Ken
    New Jersey
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice register

    It's made very well. The plastic is lovely - it looks white in a white bathroom, and cream colored in a cream bathroom - I guess the shiny plastic reflects the color of the room. Highly recommend! Wish they were sold in more sizes......
    Diana
    Virginia
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    EXACTLY WHAT I SEARCH FOR!

    I searched everywhere, locally, for a plastic register like this to put in my bathroom. I even looked at surrounding communities, but NO ONE had a plastic register 10"x6". When I took down the old metal register to prepare to paint the walls in my bathroom, I noticed that the register started to show rust spots, and the white paint was coming off. This plastic one is just what I needed to finish out updating my bathroom. Oh, and it fits perfectly where the old one was!
    Debbie
    Indiana
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product!

    We needed a register that wouldn't rust for use in our bathroom. We checked several big box stores, and all the registers (even the "brass" ones) are made of steel, and thus rust within a few months of installation. We found this plastic register through an Internet search. The price was reasonable, so we thought, "Why not?" We were very pleasantly surprised at the quality of the product. It is VERY nice! The louvers operate smoothly, and it looks great. We'd order this product again in a heartbeat.
    Jim
    Mankato, MN
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy