Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)
Magnifying glass
Hover image to zoom
10" x 4" (Wall Opening Size) 2-Way Plastic Sidewall Register, 1/2" (White)
Magnifying glass
Hover image to zoom
$9.47 each
In Stock
In Stock
Get 367 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Specs

–
Product Type:

Supply Register

Material:

Plastic

Series:

RZ682

Wall Opening (Inches):

10" x 4"

Overall Size:

11-3/4" x 5-3/4"

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Series
Wall Opening (Inches)
Overall Size
Supply Register
Plastic
RZ682
10" x 4"
11-3/4" x 5-3/4"
Supply Register
Plastic
RZ682
10" x 4"
11-3/4" x 5-3/4"

You May Also Need

Product Reviews

4.75 out of 16 reviews
93% would recommend this product
4.75
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Will definitely purchase on a regular basis for our homes

I purchased 32 units for installation in an oceanside home where the metal registers were rusting -- I was skeptical on the quality based on other plastic registers I have seen from other suppliers -- upon receipt I was not disappointed -- actually impressed on the quality - after installation -- the h/o ask me had I not installed plastic registers as he had requested --- once installed they actually looked better than the metal type -- plus the airflow control was functional !
VS

Most Liked Negative Review

No

Be careful about size. The standard opening is 10x4, but in imperfect real life construction, there is frequently intrusion into this dimension by bent conduit, or drywall mud, etc... such that the actual opening can be a bit less than exactly 10x4, especially in the corners. All metal vent covers I have used in the past have an insert dimension slightly smaller than 10x4 to accommodate irregular opening size. Not these. They are exactly 10x4, and strong plastic, so if your vent opening is anything smaller than exactly 10x4 and perfectly straight all the way around, these will not fit. I can cut down the drywall, but it requires a fair bit more work to modify the metal vent conduit. This could be a perfect product if they had designed it with just a tad smaller insertion dimensions to accommodate typical construction imperfection. Now I have a big box of worthless plastic.
Showing 1-10 of 16 reviews

Good

They fit perfectly as a replacement to the metal ones that were there.
Mgarby
Delaware
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for our bathrooms due to moisture from shower

every one fit perfectly.
hbitn
Tennessee
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy this product again

In the construction business, sometimes you're better off by the beach.Just replacing the ceiling vents as they start to rust.If they're not made out of pvc. Great service from your company turn around was less than a week, didn't slow my project down at all. A pleasure doing business with you.
Paul
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second purchase

Second time buying. First purchase works great to stop sweating in a cooking area. Fit and functioned great
Sam
east coast
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looked nice

Nice looking plastic vent with sturdy construction. Hoping to solve a sweating issue in a cooking area.
Sammy
east coast
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Addressing Condensation

We had condensation consistently occurring on our old metal ceiling vent covers, especially in the bathroom. That condensation was causing mildew issues on the ceiling surrounding the vents. These plastic registers solved the problem.
Pete
NC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Be careful about size. The standard opening is 10x4, but in imperfect real life construction, there is frequently intrusion into this dimension by bent conduit, or drywall mud, etc... such that the actual opening can be a bit less than exactly 10x4, especially in the corners. All metal vent covers I have used in the past have an insert dimension slightly smaller than 10x4 to accommodate irregular opening size. Not these. They are exactly 10x4, and strong plastic, so if your vent opening is anything smaller than exactly 10x4 and perfectly straight all the way around, these will not fit. I can cut down the drywall, but it requires a fair bit more work to modify the metal vent conduit. This could be a perfect product if they had designed it with just a tad smaller insertion dimensions to accommodate typical construction imperfection. Now I have a big box of worthless plastic.
SVR
Durham, NC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product…completely satisfied.
Joemcsc
Moncks Corner, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service and Price

Good Service and Price...
John
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met all expectations

Bought 10 of these registers, the look good and are plastic and wont rust.
gs
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy