Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)
Magnifying glass
Hover image to zoom
12" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)
Magnifying glass
Hover image to zoom
$18.52 each
In Stock
In Stock
Get 354 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

12" x 6"

Overall Size:

13-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Material:

Aluminum

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Supply Register
12" x 6"
13-3/4" x 7-3/4"
6"
12"

You May Also Need

Product Reviews

4.87 out of 46 reviews
100% would recommend this product
4.87
out of 46 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 46 reviews

Yes

Good price super fast shipping
Robb
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes will buy again and again

Remodeling they look great and work as they should.
Sam
Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

These sidewall vents have made a world of difference in my airflow. The price was great. The whole experience was great.
Arat
Prairieville, LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super easy and quick

Changed all registers as advised by HVAC rep for better air flow.
smee
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice price on aluminum vent

Hopefully no rust in moist bathroom with aluminum construction.
Boba
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I changed our registers that were 20 years old. I simply love them. Light, beautiful. You will not be disappointed with this purchase. And I received them in a timely manner. Thank you!
Ms. Nita
Columbia SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality at a great price

Saved a few hundred bucks over big box versions and find the quality to be quite high. Completely metal construction, will last a good long while.
Jim Jiminy
Albuquerque, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Cheapest adjustable curved blade register i could find. The front frame with blades is aluminum, frame is a little fragile not attached securely to the vanes inside deflector so had to press it in during iinstall to get a fit fit on to ceiling. Adjustment Not the smoothest but it works fine
LJ
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They Had just what I needed!

Could find the right size vents for 4 of the rooms in my home. Supply House was the only place that had what I needed and delivered in 2 days.
Satisfied
Arlington, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10x4 ceiling registers

Good quality. Comes with painted mounting screws
Flue and Flame
Wetumpka, AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these an exact fit? The opening on my wall is 10w x 5-3/4h. Would these work?

Asked by Carlos 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Carlos, thanks for writing in. The exact size of this register is 11-3/4" x 7-3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy