Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)

Brand:
Bluefin
SKU:
RG7W14-6
Rating:
(46)
Q&A:
(1)
14" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)
Magnifying glass
Hover image to zoom
$14.44 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    14" x 6"

    Overall Size:

    15-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    14"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Supply Register
    14" x 6"
    15-3/4" x 7-3/4"
    6"
    14"

    You May Also Need

    12" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)
    SKU: RG7W12-6
    Bluefin

    Product Reviews

    4.87 out of 46 reviews
    100% would recommend this product
    4.87
    out of 46 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    87%
    4 star
    13%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 46 reviews

    Yes

    Good price super fast shipping
    Robb
    Ohio
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes will buy again and again

    Remodeling they look great and work as they should.
    Sam
    Texas
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    These sidewall vents have made a world of difference in my airflow. The price was great. The whole experience was great.
    Arat
    Prairieville, LA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Super easy and quick

    Changed all registers as advised by HVAC rep for better air flow.
    smee
    NJ
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice price on aluminum vent

    Hopefully no rust in moist bathroom with aluminum construction.
    Boba
    NJ
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect

    I changed our registers that were 20 years old. I simply love them. Light, beautiful. You will not be disappointed with this purchase. And I received them in a timely manner. Thank you!
    Ms. Nita
    Columbia SC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High quality at a great price

    Saved a few hundred bucks over big box versions and find the quality to be quite high. Completely metal construction, will last a good long while.
    Jim Jiminy
    Albuquerque, NM
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good value

    Cheapest adjustable curved blade register i could find. The front frame with blades is aluminum, frame is a little fragile not attached securely to the vanes inside deflector so had to press it in during iinstall to get a fit fit on to ceiling. Adjustment Not the smoothest but it works fine
    LJ
    Phoenix
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    They Had just what I needed!

    Could find the right size vents for 4 of the rooms in my home. Supply House was the only place that had what I needed and delivered in 2 days.
    Satisfied
    Arlington, TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    10x4 ceiling registers

    Good quality. Comes with painted mounting screws
    Flue and Flame
    Wetumpka, AL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Are these an exact fit? The opening on my wall is 10w x 5-3/4h. Would these work?

    Asked by Carlos 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Carlos, thanks for writing in. The exact size of this register is 11-3/4" x 7-3/4".

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy