Apply to be a TradeMaster!
Main product image of 1" (FIP x Male Union) Hot Water Angle Radiator Valve
Magnifying glass
Hover image to zoom

1" (FIP x Male Union) Hot Water Angle Radiator Valve

Brand:
Bluefin
SKU:
RVHW100
Rating:
(76)
Q&A:
(4)
1" (FIP x Male Union) Hot Water Angle Radiator Valve
Magnifying glass
Hover image to zoom
$24.58 each
BOX UP & SAVE 11%
$131.10 box of 6
$21.85 each
In Stock
In Stock
Get 235 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass

Specs

–
Size:

1"

Type:

Hot Water Angle Radiator Valve

Material:

Brass

Body Pattern:

Angle

Brass Alloy:

C85700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.53 out of 76 reviews
88% would recommend this product
4.53
out of 76 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
8%
3 star
3%
2 star
3%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Refurbished 90 Year Old Radiator

I kept one of my radiators when I redid my heating system and refurbished and installed it in my garage. I wanted to keep the same style control valve as the original valve and found it at SupplyHouse. The valve looks great with my 90 year old radiator.
VS

Most Liked Negative Review

Wish I had read the reviews; these valves do not shut tight!

While I had my hydronic system drained, I installed three of these "valves" to isolate radiators for later removal. Luckily I was pressure testing the system with one radiator removed and found I could not pressurize the system. The new, exposed valve would not seal off air flow. I later checked a valve by itself with water to verify this was not some quirk of air leaking past a watertight seal; it was not. I had bought these valves specifically to allow me to isolate the outlet side of radiators for easy removal of the radiators during the heating season. These valves do not seal. Look elsewhere!
Showing 1-10 of 76 reviews

Shipping less then a gallon of gas

Perfect fit and quick overnight shipping Why would I drive 40 miles round trip to big box Orange or big Blue and hunt all over to find out that is was not in stock after all Shipping was less than the price of the gallonof gas I would have used. More info and on the your web site and just as quick a Amazon AAA+++
Lee
Eastern CT
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House to the rescue

I needed a new 90 degree steam valve for my living room radiator. Found what i needed here. Put the order in and received it very fast. Works great, solved my problem. Always great service and selection.
Roz
New Jersey
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Fast delivery and exactly as described.
Chris
N.Y.C.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Installs easy
Justjoe
Chestertown ny
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Very good item
Izy
NYC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Use all the products from supply house and very happy!
Chris
Plymouth Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

always good

I bought these before, not a problem with the item. It all screw in well, no damage.
DIY
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

great product no problems installing
NVC SERVICES
DETROIT MI
2 years ago
Was this review helpful to you?

This product came in as advertised

I ordered the incorrect size. Supply House facilitated the return with no hassles. Great customer experience
AJ
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Steam Angel Valve

it fits as stated.
se7en
Hood River, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can the valve be disassembled? Speciffically the top piece below the packing nut. I'm looking for a valve that will allow me access to replace the shut off washer without replacing the whole valve everytime the nylon washer fails. THANKS. Please note I realize there is a bolt head there but I have never been able to get one to turn.

Asked by Timothy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

It is not intended to be disassembled but could be done potentially.

Was this review helpful to you?

Q: Is this valve bi-directional? Can it be installed in either direction?

Asked by Joe 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, it can be installed either direction.

Was this review helpful to you?

Q: I am replacing an old radiator valve that has 1" measured female threads on the bottom and 1.3" measured male threads on the union side. From what I understand, 1" measured threads means 3/4" pipe size, and 1.3" measured threads means 1" measured pipe size. So do I need a 3/4" valve or a 1" valve?

Asked by steve 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would purchase a valve that matches the pipe size, so 3/4".

Was this review helpful to you?

Q: Is this a ball valve or gate?

Asked by noodler 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is a gate valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy