Apply to be a TradeMaster!
Main product image of 3/4" (FIP x Male Union) Radiator Union Elbow
Magnifying glass
Hover image to zoom

3/4" (FIP x Male Union) Radiator Union Elbow

Brand:
Bluefin
SKU:
RVE075
Rating:
(11)
Q&A:
(1)
3/4" (FIP x Male Union) Radiator Union Elbow
Magnifying glass
Hover image to zoom
$10.58 each
BOX UP & SAVE 11%
$94.40 box of 10
$9.44 each
In Stock
In Stock
Get 447 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x MNPT Union Connection

Specs

–
Size:

3/4"

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x MNPT Union

Brass Alloy:

C85700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" (FIP x Male Union) Hot Water Angle Radiator Valve
SKU: RVHW050
Bluefin

Product Reviews

4.27 out of 11 reviews
90% would recommend this product
4.27
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
27%
3 star
9%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

solves 2 problems

with this you get an elbow and union in one fitting making cast iron baseboard removal/installation easy, no sweating or crimping just a crescent wrench. you will need an internal pipe wrench though, the nipple is too short to tighten from outside. don't know about the quality yet but no leaks under 40psi. hard to find locally and when i did it was close to twice the price of supply house.
VS

Most Liked Negative Review

Good, but not perfect

The only reason I deducted two stars is because the threads on the union connection are finer than typical. If you use the tail piece that comes with the ibnit this isn't a problem, but several of my old radiators have tail pieces that are frozen so solid, the lugs strip before breaking free. Wouldn't be a problem if the union threads were the same, but they're not.
Showing 1-10 of 11 reviews

does its job

it does its job, but did get 1 out of 4 that had a pin hole in the cast brass
Jon
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I bought a brass union elbow to install a radiator, it worked great! Thank you
Matthew
St. Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't fit existing nipples

It is unfortunate that the manufacturer could not have chosen to match the thread of antique nipples from the radiators. I have bought Dan Foss valves and they simply screw right onto the existing nipples. With these union elbows you have to replace the nipple which is a HUGE job. I hope the mfg sees this and fixes there process and these would be worth gold.
Esteban
Wenatchee, Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

workd well

brass thickness good
Captin Karl
KIngston NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convenient and a great selection.

Finding the right product for the job saves resources.
Jeff
North Dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from Supply House again

Ordered a union for a cast iron radiator. Great price, extremely fast delivery. I had it in two days. Got it installed.
Dave S.
Columbia Ill
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit, no leaks. Great for fixing up some very old radiators. Definitely recommend, just remember to use joint compound (pipe dope) to help with the seal.
Steve
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice union for the money

I would give 5 stars if union threads were standard US, with this you must use as an assembly. Not interchangeable with existing coupler
Owyhee cowboy
Idaho
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok quality

Excepable, the one thing about it is the you can't use an existing spud in the radiator because the union has some strange Chinese thread. But it's fine as long as you use both pieces.
Owyhee cowboy
Boise ID
8 years ago
Was this review helpful to you?

Good, but not perfect

The only reason I deducted two stars is because the threads on the union connection are finer than typical. If you use the tail piece that comes with the ibnit this isn't a problem, but several of my old radiators have tail pieces that are frozen so solid, the lugs strip before breaking free. Wouldn't be a problem if the union threads were the same, but they're not.
MarcM
Mass
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this lead free?

Asked by William 26 days ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi William! No, this is intended for use in a heating application, and is not lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy