Apply to be a TradeMaster!
Main product image of 1" (FIP x Male Union) Brass Radiator Union Elbow
Magnifying glass
Hover image to zoom

1" (FIP x Male Union) Brass Radiator Union Elbow

Brand:
Bluefin
SKU:
RVE100
Rating:
(24)
Q&A:
(4)
1" (FIP x Male Union) Brass Radiator Union Elbow
Magnifying glass
Hover image to zoom
$16.59 each
BOX UP & SAVE 6%
$155.30 box of 10
$15.53 each
In Stock
In Stock
Get 132 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x MNPT Union, Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Thread Type
Female, Male Thread Type

Specs

–
Size:

1"

Connection Method:

Threaded

Type:

Radiator Union Elbow

Connection Type:

FNPT x MNPT Union

Threaded

Material:

Brass

Brass Alloy:

C85700

Application:

Heating

Thread Type:

Female

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Method
Type
Connection Type
Material
1"
Threaded
Radiator Union Elbow
FNPT x MNPT Union
Threaded
Brass
1"
Threaded
Radiator Union Elbow
FNPT x MNPT Union
Threaded
Brass

You May Also Need

3/4" (FIP x Male Union) Hot Water Angle Radiator Valve
SKU: RVHW075
Bluefin

Product Reviews

4.54 out of 24 reviews
92% would recommend this product
4.54
out of 24 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
25%
3 star
4%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good product

I used this elbow to connect to a Runtal towel radiator. The elbow works great.
VS

Most Liked Negative Review

One major issue

These seem to be quality castings and are the right dimension to replace the 100 year old originals. However the 3/4"npt threads on the male spud that go into the radiator are not machined properly. It's impossible to get more than three or so threads to engage without shearing the lugs off the inside of the spud. I was unable recut these threads because the shoulder for the union nut hits the die. I tried tapping the female threads on the radiator deeper but my tap wouldn't do much to the old cast iron. The female threads on the radiator aren't the problem either- I can thread any standard male 3/4"npt nipple or plug into them with no problem.
Showing 1-10 of 24 reviews

3/4" (CXC x Male Union) Brass Radiator Union Elbow

The elbow is good quality and works great.
Bob
Genoa NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ALWAYS great pricing, selections and fast shipping !

I recently purchased, restored and put back-in service two 100-year old radiators for my house. Supply house actually stocks the brass spud fittings!!! Perfect!
Dmanstill
Coplay, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again for sure!

Great price and it was made well to worked out perfectly!
Subcooled
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One major issue

These seem to be quality castings and are the right dimension to replace the 100 year old originals. However the 3/4"npt threads on the male spud that go into the radiator are not machined properly. It's impossible to get more than three or so threads to engage without shearing the lugs off the inside of the spud. I was unable recut these threads because the shoulder for the union nut hits the die. I tried tapping the female threads on the radiator deeper but my tap wouldn't do much to the old cast iron. The female threads on the radiator aren't the problem either- I can thread any standard male 3/4"npt nipple or plug into them with no problem.
Rad
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be back

Fittings are as described. Good quality, unblemished Arrived on time
RH
North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

Easier to find here than it was to find a plumbing supply store in my area, definitely keeping website on hand.
Butch
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is my only online plumbing parts supplier!

Great experience! Only wished product was made in the USA!
Zanychef
Miami FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well, no leaks

Installed on cast iron radiator radiator & worked well, no leaks.
Rod
Georgetown DE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely come to Supply House again!

I could not find parts for a 75 year old house radiator line. This part was easy to find on the website and was delivered ahead of schedule.
Michael the home remodeler
Akron, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These worked great and were at a nice price!

Tried to find these locally but the prices were 4X-5X the SupplyHouse price. These worked great and the fast ship allowed me to finish the project on time.
Don
Poughkeepsie, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is this lead free?

Asked by William 2 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi William! No, this is intended for use in a heating application, and is not lead free.

Was this review helpful to you?

Q: Do you need a spud wrench to install? Does this nipple have notches on the inside to allow the use of a spud wrench just like the radiator valve nipple?

Asked by Torda 12 years ago

Add your answer

* Required Field
-

Yes, you will need a spud wrench.

Was this review helpful to you?
-

Yes, it is the same as the radiator valve nipple.

Was this review helpful to you?

Q: Can this be used to hook up to a chilled water fancoil unit as well?

Asked by kell 13 years ago

Add your answer

* Required Field
-

Yes. Steve.

Was this review helpful to you?
-

I don't have specific experience with fancoil units, but this elbow is typically used on hot water radiator systems in a closed loop at relatively low pressures. If the pressure is low, and you're pumping water it might suit your needs.

Was this review helpful to you?
- Watcher

As long as you use it as a unit, it could be connected to anything with the same thread size. I recommend that a light coating of thread sealant be applied to the union face (one side or the other, doesn't matter) to help it seal, but as far as what it is connected to, the threads are national pipe, so, as long as you match the size, it should work.   For chilled water applications, it is important to insulate the lines and connections to prevent condensation (also heat gain). The insulation needs to be appropriate for chilled applications (not fiberglass) either the grey/black closed cell insulation or the foam tape style. The key to preventing condensation is to seal the joints either with insulation cement or good quality pipe-insulation tape. (There are several versions available commercially, they are basically heavy duty, wide versions of black electrical tape. Electrical tape will work, but being thin, you may need quite a bit.) The goal is to keep the chilled pipe surfaces from being exposed to moisture bearing air, so anything that can handle being wet that will do that, will work. It is not necessary to have a "liquid tight" seal, but it doesn't hurt. The goal is to prevent moisture laden air from condensing on the chilled pipe surfaces and then causing a drip. If it will only drip into the drain pan, then your primary concern shifts to corrosion, which with these brass unions is less of a concern, but the less condensation on the brass, the less oxidation and corrosion over the long haul.   I hope this is helpful. Good luck!    

Was this review helpful to you?

Q: Does the nipple for this union have "keys" or "spuds" on the ID for installing the nipple with a spud wrench into the cast iron radiator?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
- hooty12

I believe you mean is there a way to tighten the half union , male nipple side by the internal, ID of the fitting via key or spud device. The answer is NO, it is a smoothe bore ID. i tightened the union as 1 and then the entire fitting into the exchanger, then with a small "jerk" of the union nut the fitting is unloosened. Use a little pipe dope and give it a try. Hope This Helps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy