Apply to be a TradeMaster!
Main product image of 1/2" Threaded Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1/2" Threaded Swing Check Valve, Lead Free

Brand:
Bluefin
SKU:
SCT050
Rating:
(36)
Q&A:
(10)
1/2" Threaded Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$8.80 each
BOX UP & SAVE 19%
$70.90 box of 10
$7.09 each
In Stock
In Stock
Get 510 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Size: 
1/2"
1-1/4"

This item replaces: 210T012-NL, SC050TLF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Threaded Swing Check Valve

Specs

–
Size:

1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Material
CURRENT ITEM
1/2"
FNPT x FNPT
Yes
Brass
1/2"
FNPT x FNPT
Yes
Brass

You May Also Need

Product Reviews

4.22 out of 36 reviews
82% would recommend this product
4.22
out of 36 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
3%
3 star
3%
2 star
8%
1 star
11%
WRITE A REVIEW

Most Liked Positive Review

3/4" SWING CHECK VALVE....

Item as described, received in a very timely manner and was installed into a hydronics system to replace the original valve of the 11-year old system and immediately worked well, no issues! This valve was a different brand than installed in the system and appeared to be as good if not better than the original. I had never used SupplyHouse before, but will again!!
VS

Most Liked Negative Review

It will leak. Well, this is what I did to fix this...

BEFORE you install this. Carefully back out the 5/16" tiny hex screw. Very carefully. Then, put thread sealant PASTE on the whole screw. It will look like a mess. Wear latex gloves if you have them. Now carefully put the screw back into where you took it out. Turn until just before grunt tight. Pressure test it before its installed behind several feet of neighboring pipe and fittings. Good luck!
Showing 1-10 of 36 reviews

A quality product

Great product and great service from Supply House. As always!
k100rsm
MT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will definitely purchase again.

swing check valve worked perfectly for my needs.
Jeff the Plumber
Columbus Ohio.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defective check valve

Both ends of the check valve leaked after a brass nipple and a male to pex brass fitting with pipe dope were screewed in. Bought a local check valve and there was no problem.
paul
Colorado Mountains
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't seal properly after about 11 months

I've had this installed for about a year. Within the past month or so, it has started allowing pressure to leak back past the valve.
Chris
Youngstown, Ohio
2 years ago
Was this review helpful to you?

Good Quality and Price

We use brass check valves in our solar well pump business, Supply House is our go to place for quality brass fittings.
garyinwintersca
Winters CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recome9

Great assistance in converting away from the rip off rural water district. My goto for pex!
Nobody
Peru, kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Works great on Ram pumps.
Trip Wire
Wash
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed

It was used in a drain to prevent blowfish from another line.
Handyman 53
Kane County, il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

We build grinder stations for resident homes.
JHW Inventory
Daphne, AL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not quite what I expected

Put these check valves between the boiler feed pumps and the boilers. For some reason, the check valve chatters when the pump stops, if you closed a valve, it would stop and not restart chattering until the pump ran again and stopped. Had to put the old spring check valve inline after the swing to get it to stop. The spring check valve had quite a bit of leak by from the boiler back to condensate pump which is why I opted for this type of check valve. Used them on many other boiler systems. Not sure what makes this one different...It did stop the feedback problem, which saved a bunch of boiler chemicals.
The fixer
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Is the contact between the flapper and body metal on metal? Or is it metal against some kind of seal (e.g. rubber) material?

Asked by MarkL 10 years ago

Add your answer

* Required Field
- JayC

It's machined metal on metal. It will seal just fine. I use them in hydronic heat applications where rubber would not be advisable. This is an excellent check valve when installed correctly in a horizontal position. Jay Clark Managing Partner Critical Infrastructure Mapping LLC Geospatial Services

Was this review helpful to you?

Q: can this check valve be mounted virtical or horazonal and work ?

Asked by earle the fixer. 12 years ago

Add your answer

* Required Field
- JayC

Only horizontal. For vertical you need a spring loaded valve. Jay Clark Managing Partner Critical Infrastructure Mapping LLC - Geospatial Services

Was this review helpful to you?

Q: Can this be used in the condensate return is a low pressure steam system?

Asked by Jr plumber 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The temperature rating on this check valve is 180 degrees Fahrenheit so it would not work in a steam application

Was this review helpful to you?

Q: Can I use this 1 1/4 threaded swing check valve by Hydrovalve on a ram pump project as demnostrated in youtube.com

Asked by Rolando 13 years ago

Add your answer

* Required Field
- JayC

If the operating pressure of the hydraulic ram does not exceed the pressure of the check valve then yes, it will work. If the hydraulic pressure in the ram exceeds the operating pressure of the valve it will not work. To answer the question the user needs to understand the pressures involved. J Jay Clark Managing Partner Critical Infrastructure Mapping LLC Geospatial Services

Was this review helpful to you?

Q: can this valve be installed in a city water line to prevent backflow and will I get excessive pressure drop through valve?

Asked by Bill 13 years ago

Add your answer

* Required Field
-

No excessive pressure drop. It will prevent back flow, but most inspectors will not accept on a domestic water supply.

Was this review helpful to you?
-

The item is made of Bronze and hence environmentally safe. Yes you can use in the city Waterline. And Yes, there is very negligible pressure drop. The valve will close when the flow is reversed( due to reverse differentials). Hope This answer your concerns. http://wwwapps.ups.com/WebTracking/trackhttp://wwwapps.ups.com/WebTracking/t rack

Was this review helpful to you?
-

No, you will not notice any pressure drop or change whatsoever. The valve is used to precent backflow, if it does not, then the valve is not operating correctly. drVinnie

Was this review helpful to you?

Q: Can this valve be disabled to temporally allow flow in both directions?

Asked by Andy 13 years ago

Add your answer

* Required Field
-

The valve diaphragm( made of Bronze) inside the valve floats vertically due to gravity. The valve opens in the direction indicated due to forward water pressure . But it shuts closes in the opposite direction to prevent back flow. Hence the water cannot flow in both direction. You may need a solenoid operated valve to meet your needs to disable for your application.

Was this review helpful to you?
-

ye removin the gate

Was this review helpful to you?

Q: What is the temperature limit?

Asked by Clay 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The valves are rated up to 180°F.

Was this review helpful to you?

Q: I have a well and pressure tank. The pump appears to come on regularly although no water is being used. The tank is maintained at about 40-45 psi. The pump should only come on if the pressure goes below 40 psi. There does not appear to be a check valve in the system. If there is one someplace that I have not seen, it appears to not be working (maybe there is one at the pump). I am considering using this valve so that the pump does not cycle when it does not need to. Will this valve work this?

Asked by ET 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this valve should work for you.

Was this review helpful to you?
- Crazy Canuck

You most likely have a fautly foot valve. If your pump is a submersible(in the well), the "foot" valve should be located in the well at the connection between the pump and the tubing. If your pump is located external to the well, then there is normally a foot valve at the bottom of your "in-well" tubing, at the inlet strainer. You can install a check valve at the water tank to prevent losss of pressure, but there is the risk that your pump may loose it's prime during periods of no water usage.

Was this review helpful to you?

Q: Can this valve be installed in a vertical position so that there is a more positive stop to the check valve?

Asked by Karl 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it cannot be installed in a vertical position, as per the manufacturer.

Was this review helpful to you?
- freeheat

You could make a short section of horizontal pipe and mount it there. Then continue your pipe in the former direction.

Was this review helpful to you?

Q: can this valve be installed in a vertical position so the flap has a more poitive closed position due to gravity? The amount of force o open it seems like i would still be vey little. Thanks

Asked by Karl 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it cannot be.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy