Apply to be a TradeMaster!
Main product image of 2-1/2" Threaded Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" Threaded Swing Check Valve (Lead Free)

Brand:
Bluefin
SKU:
SCT250
Rating:
(0)
Q&A:
(0)
2-1/2" Threaded Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$102.87 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2-1/2"
1/2"

This item replaces: SC250TLF, SC250T

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
2-1/2" Threaded Swing Check Valve

Specs

–
Size:

2-1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/2" FIP Brass Union (Lead Free)
SKU: BRU250
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy