Apply to be a TradeMaster!
Main product image of 2-1/2" ProPress XL-C x Male Copper Adapter
Magnifying glass
Hover image to zoom
2-1/2" ProPress XL-C x Male Copper Adapter
Magnifying glass
Hover image to zoom
$194.49 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Thread Type

Description

–
Propress Copper Adapter

Specs

–
Size:

2-1/2"

Material:

Copper

Application:

Plumbing

Thread Type:

Male

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Thread Type
Connection Type
2-1/2"
Copper
Plumbing
Male
Press x Male
2-1/2"
Copper
Plumbing
Press x Male
Press x Male

You May Also Need

2-1/2" ProPress XL-C Copper Adapter Flange, Lead Free (Flange x ProPress)
SKU: 20853
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy