Apply to be a TradeMaster!
Main product image of 3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
Magnifying glass
Hover image to zoom

3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve

Brand:
Bluefin
SKU:
SLBV038
Rating:
(4)
Q&A:
(0)
3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
Magnifying glass
Hover image to zoom
$19.15 each
In Stock
In Stock
Get 191 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/8"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Specs

–
Lead Free:

Yes

Size:

3/8"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Stainless Steel

Material:

Stainless Steel

Handle Style:

Lever

Valve Construction:

2 piece

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Size
Connection Type
Connection Method
Features
CURRENT ITEM
Yes
3/8"
FNPT x FNPT
Threaded
Stainless Steel
3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
SKU: 43721
No
3/8"
FNPT x FNPT
Threaded
Stainless Steel

You May Also Need

3/8" x 2" Stainless Steel Nipple
SKU: 4006-200
Merit Brass

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Rapid responses and good quality
No
Port Jervis, NY 12771
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to Place

If you find an item or there's a long lead time, The Supply House is your go to place.
METASYS#7
Clinton Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 out of 4 were defective

I bought 4 of these valves. One of them had an issue with the handle that was sticking and I could see metal shavings inside, which were causing friction between the ball and body. The other defective valve had imperfectly cut threads, which damaged my fitting and cross threaded on it.
Shashank
Nashua NH
3 years ago
Was this review helpful to you?

i would purchase it again

This product was used in a steam test device for radiator vents to turn steam on and off
Doc
Brooklyn New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy