Apply to be a TradeMaster!
Main product image of 3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
Magnifying glass
Hover image to zoom

3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve

Brand:
Webstone
SKU:
43721
Rating:
(0)
Q&A:
(0)
3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve
Magnifying glass
Hover image to zoom
$35.53 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8"
2"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-43721 3/8" IPS Full Port 316 Stainless Steel 2-Piece Ball Valve

304 Stainless Steel Locking Handle & Adj Packing Gland - 1000 WOG/150 WSP

Specs

–
Size:

3/8"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Stainless Steel

Lead Free:

No

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Stainless Steel

Handle Style:

Lever

Valve Construction:

2 piece

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Features
Lead Free
3/8"
FNPT x FNPT
Threaded
Stainless Steel
No
3/8"
FNPT x FNPT
Threaded
Stainless Steel
Yes

You May Also Need

T304 3/8" Stainless Steel Square Head Plug
SKU: K417A-06
Merit Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy