This is a 3/4" IPS Standard Port 316 Stainless Steel 1-Piece Ball Valve manufactured by Bluefin.
| Size: | 3/4" |
|---|---|
| Connection Method: | Threaded |
| Connection Type: | FNPT x FNPT |
| Features: | Stainless Steel |
| Material: | Stainless Steel |
| Handle Style: | Lever |
| Valve Construction: | 1 piece |
| Port Type: | Standard Port |