Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Standard Port 316 Stainless Steel 1-Piece Ball Valve
Magnifying glass
Hover image to zoom

1-1/2" IPS Standard Port 316 Stainless Steel 1-Piece Ball Valve

Brand:
Bluefin
SKU:
SLBV150-1
Rating:
(4)
Q&A:
(0)
1-1/2" IPS Standard Port 316 Stainless Steel 1-Piece Ball Valve
Magnifying glass
Hover image to zoom
$86.66 each
In Stock
In Stock
Get 9 Tue, Sep 22
Order by today, receive Tuesday

This item replaces: SLBV050-1

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

This is a 1-1/2" IPS Standard Port 316 Stainless Steel 1-Piece Ball Valve manufactured by Bluefin.

Specs

Port Type:

Standard Port

Size:

1-1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Stainless Steel

Lead Free:

No

Handle Style:

Lever

Material:

Stainless Steel

Valve Construction:

1 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Rapid responses and good quality
No
Port Jervis, NY 12771
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to Place

If you find an item or there's a long lead time, The Supply House is your go to place.
METASYS#7
Clinton Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 out of 4 were defective

I bought 4 of these valves. One of them had an issue with the handle that was sticking and I could see metal shavings inside, which were causing friction between the ball and body. The other defective valve had imperfectly cut threads, which damaged my fitting and cross threaded on it.
Shashank
Nashua NH
3 years ago
Was this review helpful to you?

i would purchase it again

This product was used in a steam test device for radiator vents to turn steam on and off
Doc
Brooklyn New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy