Apply to be a TradeMaster!
Main product image of T304 2" Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom
T304 2" Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom
$19.61 each
BOX UP & SAVE 4%
$169.38 box of 9
$18.82 each
In Stock
In Stock
Get 89 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
T304 2" Stainless Steel 90° Elbow
SKU: K401-32
2"

You May Also Need

2" x 2-1/2" Stainless Steel Nipple
SKU: SLN200-250
Bluefin

Product Reviews

4 out of 9 reviews
75% would recommend this product
4
out of 9 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
0%
2 star
0%
1 star
22%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Sealing the threads

To seal NPT threads especially stainless I use Permatex 56521 thread sealant and never have leaking issues except that it's expensive or I now mostly use Blue Loctite and same great results but cheaper because I buy the large bottles, pipe tape and the other thread sealants are garbage and have too many leaks which is really expensive.
Mr T
Ohio
5 months ago
Was this review helpful to you?

Stainless is the answer…sometimes..

I purchased a large quantity of these fittings about 3 years ago for a radiant heat system for a customer who insisted that Stainless was the "only metal that can withstand years of heat and stresses"…customer is always right (?) I also purchased a good deal of 10' lengths seamless 3/4" stainless steel schedule 80 pipe. One thing you find with Stainless steel is that not all pipe and fitting makers will cut the same quality of threads. When you are buying these fittings (Which are NOT MADE IN USA)…just get used to that cuz no one in the USA makes them.. you need to be ready to chase every fitting thread and cut your own pipe length and threads. If you need to buy some extra equipment…that's the cost of using Stainless Steel Pipe. I love the outcome of this project. It's one of the few jobs that a customer has never called me back in the first 5 years. We're 8 years on now and I'm still getting referrals from that customer …hey! Maybe the customer IS always right!? 🤣
Legamin
Washington
12 months ago
Was this review helpful to you?

I bought a few of these and they worked great

Very good for domestic, hot water great alternative to brass and less expensive
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting

Awesome product!
Rob
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price on a great product

Very good quality threads were great would highly recommend this product anyone
Derek
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

For expansion tank above the water heater
Mike
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Threads lock up easily and then tear themselves out

I am very dissatisfied with these stainless fittings, the merit brass brand also. Tried them as a lower cost alt to brass, but have only had issues. The threads from male to female do not match, and will lockup about 2-3 turns in. Have tried 6,7,8 wraps of blue monster, only to have them still leak, then the threads tear themselves up when taken apart. cannot recommend.
tp0d
Pittsburgh PA
3 years ago
Was this review helpful to you?

great product

i have used these ss fittings with no problem. maybe the thread sealant used is not right. i use rectorseal #5 not teflon tape
papa smurf prof plumber
santee SC
4 years ago
Was this review helpful to you?

I would avoid these if possible

I used a lot of stainless steel pipe and fittings plumbing in my pressure tanks in my new pump house. I was using ss to try to avoid future problems but instead I had immediate problems. Getting these to seal is nearly impossible. Some joints Took as many as 6 attempts to get them to seal. I replaced several fittings, used every product I could find and still, not worth the effort and supply House was no help. If I had it to do over again, I would just use copper. When I specified "DOMESTIC" the fittings I received were marked China and Viet Nam. When I told Supply House about these issues, they didn't even reply.
Merchant response
4 years ago
Hello Fred. Sorry that you ran into issues with these fittings. All of our Bluefin fittings are imports, so I'm sorry if someone selected these for you by mistake or if our website directed you to these in error. I also apologize that you didn't get any reply. I would advise that you call our customer service at 888-757-4774 to speak with a representative instead as our response times are much quicker over the phone than through email!
Fred
Middletown Ca
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy