Apply to be a TradeMaster!
Main product image of T304 1-1/2" Stainless Steel 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
T304 1-1/2" Stainless Steel 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
$19.03 each
BOX UP & SAVE 10%
$85.65 box of 5
$17.13 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
T304 1-1/2" Stainless Steel 90° Street Elbow
SKU: K403-24
1-1/2"

You May Also Need

T304 2" x 1-1/2" Stainless Steel Hex Bushing
SKU: SLB200-150
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

These are quality fittings! Great price

I am a little surprised how nice these fittings are compared to the ones I have been getting locally in my area. The threads are cut perfect on every fitting. They are top quality. I will wait a couple days to get these instead of buying local anymore.
mr katoom
North Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these sometimes in hot water installation

Stainless steel is a very good alternative to brass
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What The Dr Ordered

Exactly what was needed
JoeyC
Westminster Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I will buy this again

we use this in addition to other parts to compete an install
Aquametrics
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin is a good product for the price

I use Bluefin as ofter as possible, I can not justify the price difference of other brands.
Johnny Dollar
Kent, ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Working with SS is definitely different from more forgiving brass but I used sku 70892 tape and pipe dope. Fittings went together well and no leaks
Don Hess
Hershey, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy