Apply to be a TradeMaster!
Main product image of 3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom

3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow

Brand:
Bluefin
SKU:
SLIEH075-100
Rating:
(0)
Q&A:
(0)
3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom
$11.63 each
In Stock
In Stock
Get 81 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/4" x 1", 1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
SLIEH075-100 is a 3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow manufactured by Bluefin.

Specs

–
Size:

3/4"

3/4" x 1"

1"

Material:

Stainless Steel

Product Type:

Elbow

Connection Type:

MNPT x Insert

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Material
Product Type
Connection Type
Application
CURRENT ITEM
Product Image of 3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
SKU: SLIEH075-100
3/4"
3/4" x 1"
1"
Stainless Steel
Elbow
MNPT x Insert
Plumbing
3/4" x 1"
Stainless Steel
Elbow
MNPT x Insert
Plumbing
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy