Apply to be a TradeMaster!
Main product image of 3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom

3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow

Brand:
Boshart
SKU:
SSHL-075-100
Rating:
(2)
Q&A:
(0)
3/4" MPT x 1" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom
$15.53 each
BOX UP & SAVE 15%
$211.52 box of 16
$13.22 each
In Stock
In Stock
Get 107 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4" x 1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Elbow

Application:

Plumbing

Material:

Stainless Steel

Size:

3/4" x 1"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Material
Size
Connection Type
Elbow
Plumbing
Stainless Steel
3/4" x 1"
MNPT x Insert
Elbow
Plumbing
Stainless Steel
1"
3/4" x 1"
3/4"
MNPT x Insert

You May Also Need

1" Stainless Steel Insert Elbow
SKU: SSEL-100
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Stainless is the way to go

Worked as expected. Stainless is the way to go.
ApexKGH
Apex, NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings and More

The fitting for the review is well a fitting. Not much to say about it other than it is a fine Stainless fitting. I think more important is I procured several fittings for a well project I did. I had to make various tees off the main water line and even run a smaller line in parallel to service some hydrants. Supply House has very fair pricing and quick delivery for all the Stainless fittings i bought from them Job Well Done.
ChrisH
Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy