Shop Resideo Sale
Main product image of 1" MPT x Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom

1" MPT x Insert Stainless Steel Hydrant Elbow

Brand:
Bluefin
SKU:
SLIEH100
Rating:
(0)
Q&A:
(0)
1" MPT x Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom
$16.76 each
In Stock
In Stock
Get 148 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
SLIEH100 is a 1" MPT x Insert Stainless Steel Hydrant Elbow manufactured by Bluefin.

Features:
  • These hydrant elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.
  • These hydrant elbows have a raised boss that will accommodate a 1/4" FPT tapping to allow the installation of a pressure gauge or other applicable accessories.

Specs

–
Size:

1"

Material:

Stainless Steel

Thread Type:

Male

Connection Type:

Threaded

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
Application
CURRENT ITEM
Product Image of 1" MPT x Insert Stainless Steel Hydrant Elbow
1" MPT x Insert Stainless Steel Hydrant Elbow
SKU: SLIEH100
1"
Stainless Steel
Male
Threaded
Plumbing
1"
Stainless Steel
Male
Threaded
Plumbing
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy