Apply to be a TradeMaster!
Main product image of 1/4" x 2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/4" x 2" Stainless Steel Nipple

Brand:
Merit Brass
SKU:
4004-200
Rating:
(2)
Q&A:
(0)
1/4" x 2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$1.73 each
BOX UP & SAVE 9%
$39.25 box of 25
$1.57 each
In Stock
In Stock
Get 127 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1/4"
Product Highlight: Thread Type
NPT Thread Type

Description

–
1/4" Stainless Steel Nipple

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

2"

Material:

304 Stainless Steel

Size:

1/4"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Stainless Steel Nipple
2"
304 Stainless Steel
1/4"
NPT
Stainless Steel Nipple
2"
304 Stainless Steel
1/4"
NPT

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Needed this for a well project, great item, great price. Love Supply House products
Railroaded
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

Great replacement for pump switch connection
Joe
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy