Apply to be a TradeMaster!
Main product image of T304 2" Stainless Steel Square Head Plug
Magnifying glass
Hover image to zoom
T304 2" Stainless Steel Square Head Plug
Magnifying glass
Hover image to zoom
$11.54 each
In Stock
In Stock
Get 94 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
2"
2"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, I would buy again

304 stainless plug, hard to find locally. SupplyHouse delivered it to my door in just 2 days. Great company.
TAC
Youngstown, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

We produce drain holes in our Stainless and carbon steel hoppers. This stainless steel plug was perfect for our hoppers.
Bobby D.
Kenton, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the T304 1" have NPS threading? on this plug. Also, any plugs with hex head so I could use an 'o' ring?

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. This has NPT (tapered) threading. For the hex head version of this plug, please see SKU: SLHP100 - https://www.supplyhouse.com/Bluefin-SLHP100-T304-1-Stainless-Steel-Hex-Head-Plug

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy