Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Size
–

1/4" (2)
3/8" (1)
1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

Under $1 (1)
$1 to $5 (5)
$5 to $10 (2)
$10 to $15 (1)

T304 Stainless Steel Square Head Plugs (Imported)

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/4" MPT Square Head Stainless Steel Plug
1/4" MPT Square Head Stainless Steel Plug
SKU: SS304P-02
Boshart
SKU: SS304P-02
Brand: Boshart
$0.75 each
In Stock
Get 412 by Mon, Nov 23
In Stock
Get 412 by Mon, Nov 23
Compare
Product Image of T304 1/4" Stainless Steel Square Head Plug
$1.31 each
BOX UP & SAVE 10%
$472.00 box of 400
$1.18 each
In Stock
Get 557 by Wed, Nov 25
In Stock
Get 557 by Wed, Nov 25
Compare
Product Image of T304 3/8" Stainless Steel Square Head Plug
$1.94 each
BOX UP & SAVE 10%
$348.00 box of 200
$1.74 each
In Stock
Get 821 by Wed, Nov 25
In Stock
Get 821 by Wed, Nov 25
Compare
Product Image of T304 1/2" Stainless Steel Square Head Plug
$2.48 each
BOX UP & SAVE 10%
$223.00 box of 100
$2.23 each
In Stock
Get 559 by Mon, Nov 23
In Stock
Get 559 by Mon, Nov 23
Compare
Product Image of T304 3/4" Stainless Steel Square Head Plug
$3.01 each
BOX UP & SAVE 10%
$271.00 box of 100
$2.71 each
In Stock
Get 198 by Wed, Nov 25
In Stock
Get 198 by Wed, Nov 25
Compare
Product Image of T304 1" Stainless Steel Square Head Plug
T304 1" Stainless Steel Square Head Plug
SKU: SLSP100
Bluefin
SKU: SLSP100
Brand: Bluefin
(2)
$3.75 each
BOX UP & SAVE 10%
$168.50 box of 50
$3.37 each
In Stock
Get 83 by Mon, Nov 23
In Stock
Get 83 by Mon, Nov 23
Compare
Product Image of T304 1-1/4" Stainless Steel Square Head Plug
$7.63 each
BOX UP & SAVE 10%
$171.75 box of 25
$6.87 each
In Stock
Get 79 by Mon, Nov 23
In Stock
Get 79 by Mon, Nov 23
Compare
Product Image of T304 1-1/2" Stainless Steel Square Head Plug
$9.12 each
In Stock
Get 202 by Mon, Nov 23
In Stock
Get 202 by Mon, Nov 23
Compare
Product Image of T304 2" Stainless Steel Square Head Plug
T304 2" Stainless Steel Square Head Plug
SKU: SLSP200
Bluefin
SKU: SLSP200
Brand: Bluefin
(2)
$11.54 each
In Stock
Get 157 by Mon, Nov 23
In Stock
Get 157 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About T304 Stainless Steel Square Head Plugs (Imported)

T304 Stainless Steel Square Head Plugs (Imported) are stainless steel plugs with a square head, listed in 1/4", 3/8", 1/2", and 3/4" sizes. Bluefin names the T304 grade in its product titles, and Boshart lists a 1/4" MPT square head plug with a male threaded connection. Installers use a plug to close an opening that is not in use, so the plug has to match the size and connection of that opening. Stainless steel is the listed material on the Boshart plug, and T304 is the grade named on the Bluefin plugs. Confirming size, grade, and connection type on the product page before ordering keeps the plug consistent with the fitting it closes and avoids a return trip. A plug is a small part, but a mismatch stops the job until the correct one arrives.

Subcategories

  • 1/4" Square Head Plugs: Bluefin lists a T304 1/4" stainless steel square head plug, and Boshart lists a 1/4" MPT square head stainless steel plug. Installers use the 1/4" size to close a small opening. The Boshart plug has a male threaded connection, so it goes into a female threaded opening. Confirm thread details on the product page before ordering.
  • 3/8" Square Head Plugs: The T304 3/8" Stainless Steel Square Head Plug from Bluefin is a stainless steel plug with a square head. Installers use it to close a 3/8" opening. The listed size is 3/8" and the grade is T304. Match the size to the fitting before ordering.
  • 1/2" Square Head Plugs: The T304 1/2" Stainless Steel Square Head Plug from Bluefin is a square head plug in T304 stainless steel. Contractors use it to close a 1/2" opening. The listed size is 1/2". Confirm the connection details on the product page, since the catalog entry lists size only.
  • 3/4" Square Head Plugs: The T304 3/4" Stainless Steel Square Head Plug from Bluefin is a T304 stainless steel plug with a square head. Installers use the 3/4" size to close a 3/4" opening. The listed size is 3/4". Verify the fitting size before ordering so the plug matches.

Buying Guide

Start with the opening size. The plugs on this listing are named by size, including 1/4", 3/8", 1/2", and 3/4", so measure or confirm the port or fitting that needs closing before choosing one. Pick the size that matches exactly, because each size is a separate product. Sizes are stated in the product name, which makes a quick check against a parts list easy.

Next, check the connection type. The Boshart 1/4" MPT plug is listed with a male threaded connection, so it needs a female opening to thread into. For the Bluefin plugs, the catalog entries list size only, so confirm the connection details on the product page and against the existing fitting.

Then pick the brand and grade. Bluefin plugs are named as T304 stainless steel, and the Boshart plug is listed as stainless steel. When comparing T304 Stainless Steel Square Head Plugs (Imported), size and connection are the main details to sort by.

Last, verify operating conditions. Pressure and temperature limits are not stated in the catalog entries for these plugs, so confirm them with the manufacturer before specifying a plug for a system. List every size a job needs before ordering, and add the connection type for each, so the order matches the fittings on site.

Frequently Asked Questions

What sizes do T304 stainless steel square head plugs come in?

The T304 stainless steel square head plugs from Bluefin on this listing include 1/4", 3/8", 1/2", and 3/4" sizes. Boshart also lists a 1/4" MPT square head stainless steel plug. Check the listing for any other sizes.

What connection does the Boshart 1/4" MPT square head stainless steel plug use?

The Boshart 1/4" MPT square head stainless steel plug is listed with a male threaded connection. A plug with that connection goes into a female threaded opening. Confirm thread details on the product page before ordering.

Are the Bluefin square head plugs T304 stainless steel?

Yes. Bluefin names the T304 grade in the titles of its square head plugs on this listing, such as the T304 3/8" Stainless Steel Square Head Plug. Pressure and temperature limits are not stated in the catalog entries, so verify those with the manufacturer for the job.

How do I pick the correct size T304 stainless steel square head plug?

Match the plug size to the opening it will close. T304 stainless steel square head plugs are named by size, such as 1/2" or 3/4", so compare the name to the fitting on the job. A mismatch means a return, so confirm before ordering.

Do T304 stainless steel square head plugs list a pressure rating?

The catalog entries for T304 stainless steel square head plugs on this listing state size, and for the Boshart plug, material and connection type. Pressure and temperature ratings are not stated. Verify them with the manufacturer before specifying a plug for a pressurized system.

Didn't find what you're looking for? 
Let us know
.