Apply to be a TradeMaster!
Main product image of T304 1/2" Stainless Steel Union
Magnifying glass
Hover image to zoom

T304 1/2" Stainless Steel Union

Brand:
Bluefin
SKU:
SLU050
Rating:
(8)
Q&A:
(1)
T304 1/2" Stainless Steel Union
Magnifying glass
Hover image to zoom
$9.37 each
BOX UP & SAVE 10%
$422.00 box of 50
$8.44 each
In Stock
In Stock
Get 167 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Specs

–
Size:

1/2"
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
Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1/2" Stainless Steel Union
T304 1/2" Stainless Steel Union
SKU: SLU050
(8)
1/2"

You May Also Need

T304 1/2" Stainless Steel Coupling
SKU: SLCG050
Bluefin

Product Reviews

3.63 out of 8 reviews
63% would recommend this product
3.63
out of 8 Reviews
63% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
0%
2 star
13%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Don't buy unless you absolutely need to use stainless steel.

I bought one of these since it was less expensive than a brass union. It leaked despite being tightened, as much as I could, with two 24" wrenches. I dissembled it and made absolutely sure the mating surfaces were clean and undamaged, re assembled it and it still leaked. I felt making a leakproof seal would require more torque than I could safely apply without potentially damaging other (Expensive) system components. I abandoned the approach and reconfigured the system to eliminate the need for a union. Thankfully, SupplyHouse accepted the return and refunded my money.
Eddy de
Upstate New York
7 months ago
Was this review helpful to you?

The product is quality and a good price

Good quality and price and great delivery service.
Victoria
San Antionio Tx
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fittings

I was skeptical because of some negative reviews. I found NO issues with these fittings, machined surfaces and castings were near perfect as I could see. Put into service, no issues. These are a pretty good price for what I consider an upgrade of 1962 builder materials. I will buy more.
Mr.Mike
Cedarburg WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a great buy

It is very easy to install
Manny
Eastvale, Ca.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Both Leaked

Im A Pipe Fitter. Ordered Two For Out Of State Job And Both Leaked….
CZ
Atlanta, GA
2 years ago
Was this review helpful to you?

Both Leaked

Im A Pipe Fitter. Ordered Two For Out Of State Job And Both Leaked….
CZ
Atlanta, GA
2 years ago
Was this review helpful to you?

Great unions at a great price

I used these stainless steel unions on the domestic water side of a heat exchanger. They work great. Well made and a good price.
BAM
Conneautville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Stainless Union

We used this stainless steel union on our commercial spray. Great fit and no leaks. It arrived two days after I ordered it. I highly recommend this product and the Company.
Mark the Farmer
The thumb of Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does this union seal? Metal on metal? Is there a rubber o-ring?

Asked by Boogle 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The union is a metal-to-metal mating surface, there is no o-ring or gasket.

Was this review helpful to you?