Apply to be a TradeMaster!
Main product image of 4' x 40' Grey PVC Shower Pan Liner
Magnifying glass
Hover image to zoom

4' x 40' Grey PVC Shower Pan Liner

Brand:
Bluefin
SKU:
SPL440GY
Rating:
(0)
Q&A:
(0)
4' x 40' Grey PVC Shower Pan Liner
Magnifying glass
Hover image to zoom
$162.99 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey
Product Highlight: Size
4" x 40"

Description

–

Product Overview  

Durable yet flexible, The Bluefin Shower Pan Liner is a 40-mil PVC waterproofing membrane designed for high-moisture environments. Its pliable enough to install faster than rigid metal liners, but tough enough to resist punctures from tools or mortar beds. Even after long-term moisture exposure, this pan liner delivers the durability and compliance professionals expect. 


Features & Benefits:

  • All-Weather Versatility - Stays pliable, even in cold environments, making it easier to fold, wrap corners, and set around drains without stiffness. 
  • 40 Mil PVC Construction - The thick 100% PVC membrane creates a waterproof barrier that holds up under mortar beds and tough job site conditions. 
  • Puncture & Tear Resistant - The high-density construction helps prevent damage during installation, protecting the liner from accidental tool punctures.  
  • Anti-Microbial Protection - PVC naturally resists mold, mildew, and odor-causing bacteria. 
  • Waterproof Membrane - Resists rotting or degrading over time, making ideal for tile shower pans, gang showers, steam rooms, decks, reflecting pools, fountains, and more. 
  • Alternative to Metal Liners - Easier to handle and install than traditional sheet lead or copper while still providing dependable, long-term waterproofing. 
  • ASTM D4551 Certified - Meets and exceeds the industry standard for PVC waterproofing membranes used in shower pan liner installations. 
  • UPC / cUPC / IAPMO Approved - Certified for safe and effective use in plumbing applications.  


Specs

–
Color:

Grey

Width (Feet):

4'

Type:

Shower Pan Liner

Size:

4" x 40"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
CURRENT ITEM
4" x 40"
6' x 40'
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy