Apply to be a TradeMaster!
Main product image of 6' x 40' Grey PVC Shower Pan Liner
Magnifying glass
Hover image to zoom

6' x 40' Grey PVC Shower Pan Liner

Brand:
Bluefin
SKU:
SPL640GY
Rating:
(1)
Q&A:
(0)
6' x 40' Grey PVC Shower Pan Liner
Magnifying glass
Hover image to zoom
$240.42 each
In Stock
In Stock
Get 21 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey
Product Highlight: Size
6' x 40'

Description

–

Product Overview  

Durable yet flexible, The Bluefin Shower Pan Liner is a 40-mil PVC waterproofing membrane designed for high-moisture environments. Its pliable enough to install faster than rigid metal liners, but tough enough to resist punctures from tools or mortar beds. Even after long-term moisture exposure, this pan liner delivers the durability and compliance professionals expect. 


Features & Benefits:

  • All-Weather Versatility - Stays pliable, even in cold environments, making it easier to fold, wrap corners, and set around drains without stiffness. 
  • 40 Mil PVC Construction - The thick 100% PVC membrane creates a waterproof barrier that holds up under mortar beds and tough job site conditions. 
  • Puncture & Tear Resistant - The high-density construction helps prevent damage during installation, protecting the liner from accidental tool punctures.  
  • Anti-Microbial Protection - PVC naturally resists mold, mildew, and odor-causing bacteria. 
  • Waterproof Membrane - Resists rotting or degrading over time, making ideal for tile shower pans, gang showers, steam rooms, decks, reflecting pools, fountains, and more. 
  • Alternative to Metal Liners - Easier to handle and install than traditional sheet lead or copper while still providing dependable, long-term waterproofing. 
  • ASTM D4551 Certified - Meets and exceeds the industry standard for PVC waterproofing membranes used in shower pan liner installations. 
  • UPC / cUPC / IAPMO Approved - Certified for safe and effective use in plumbing applications.  


Specs

–
Color:

Grey

Type:

Shower Pan Liner

Width (Feet):

6'

Size:

6' x 40'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
6' x 40'
5' x 40'

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great Products, nice finish

Works perfectly, good looking and printing surface, great value items Always made me a Bluefin brand lover.
Bryant
Boston
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy